Buy more than* S$200* and get FREE SHIPPING

Speed Gun

Caution
Measurement accuracy depends on the conditions of measurement object and the weather, and measured angle. Domestic inspection is decorated for speed gun. Valid serial number in Japan is required. Do not purchase product without Japanese domestic inspectio, Measurement accuracy depends on the conditions of measurement object and the weather, and measured angle. Domestic inspection is decorated for speed gun. Valid serial number in Japan is required. Do not purchase product without Japanese domestic inspectio
Purpose
For base ball team. To measure ball speed of tennis and volleyball. Soccer shooting speed measurement . Car race spectator. Company recreation. Education field. Coaching. Construction vehicle speed check. Traffic speed monitoring survey., For base ball team. To measure ball speed of tennis and volleyball. Soccer shooting speed measurement . Car race spectator. Company recreation. Education field. Coaching. Construction vehicle speed check. Traffic speed monitoring survey.
Maximum Measurement Distance (m)
(In the case of baseball, recommended measurement of referee position) up to 27 car: (speed-sensing distance) Ball 457
Dimensions (Width W x Depth D x Height H) (mm)
109x152x213
Pricision
+ / - (If there is an angle) per hour over 2km - (maximum speed of the front measurement) per hour 1km + /
Power
Two AAA batteries Niarukari (commercially available)
Weight (g)
539
Measuring Range
16 to 177km (ball) per hour 16 to 322km (car) per hour
Accessories
Only waist holder, carrying case, Japan serial number (inside the body), registered tag, genuine inspection card, contact card, souvenir postcard application, speedster V cosmetic box, warranty card, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Speedster V 39234133 239.99 SGD
In stock
ADD TO CART

Related Products