Buy more than* S$200* and get FREE SHIPPING

Moisture Meter

4.67 (3)
Purpose
Home builder, building and construction industry, forestry, materials management, building materials sales, wood processing industry, estate, water industry, DIY, Home builder, building and construction industry, forestry, materials management, building materials sales, wood processing industry, estate, water industry, DIY
Use Humidity (%)
0 - 85
Operating Temperature (deg C)
0 - 40
Measuring Speed (second)
About 1
Functions
Material group selection (4 types), numeric display, LED wet and dry indicator, divided by material type, hold function, LCD backlight, high water alarm, auto power-off
Pricision (%)
Wood: +/- 2 (when 6-30% of measured value) Building materials: +/- 0.5
Measuring Range (%)
(Soft wood) 0-52, (hardwood) 0-32 (Concrete and mortar), 0-1.5 (gypsum board) 0 - 9
Measurement Method
Electric capacity type, osculating plane (rubber pad)
Power
9V battery x 1
Weight (g)
215
Dimension (mm)
76x150x32
Accessories
Batteries, Japan serial numbers (inside the body), genuine product inspection card, contact card, gift box delivery, warranty card, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Moisture finder 39234167 -
Discontinued
[x]
ADD TO CART

Related Products