Buy more than* S$200* and get FREE SHIPPING

Moisture meter

4.50 (2)
Purpose
Home builder, building and construction industry, forestry, materials management, building materials sales, wood processing industry, estate, water industry, DIY, Home builder, building and construction industry, forestry, materials management, building materials sales, wood processing industry, estate, water industry, DIY
Use Humidity (%)
0 - 85
Operating Temperature (deg C)
0 - 40
Measuring Speed (second)
About 1
Functions
Material group selection (62 types), numeric display, graph display, LED wet and dry indicator, divided by material type, LCD backlight, high water alarm, auto power-off, maximum call, index mode
Pricision (%)
Wood: +/- 2 (when 6-30% of measured value) Building materials: +/- 0.5 (foam concrete: +/- 1)
Measuring Range (%)
(Wood) 0 to 60 (Mortar) 0 to 4.5 (Hard gypsum cement) 0-3.1 (Gypsum board) 0 - 9 (Foam concrete) 0 to 48 (Concrete) 0 to 5 (Block mixing lime) 0 - 10
Measurement Method
Electric capacity type, osculating plane (rubber pad)
Power
9V battery x 1
Weight (g)
221
Dimension (mm)
78x150x32
Accessories
Batteries, material reference card in Japanese, Japan serial numbers (inside the body), genuine product inspection card, contact card, mobile pouch, hard case delivery, warranty certificate, instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Moisture master 39234176 539.90 SGD
Shipped after 2017-07-31
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
analysis
4
From Japan
On 2016-06-07 14:58:57
I am useful
This review is about item#39234176.
Measurement of coating basement moisture
5
From Japan
On 2014-03-10 10:00:20
Clear detailed figures come out for the price.
This review is about item#39234176.

Related Products