Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Ball Bearing 6000 Zz Series

5.00 (5)
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating Cr (N) Reference Weight (kg) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Accuracy Class Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Type JIS Grade Standard Static Rating Load Cor (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating Cr (N) Reference Weight (kg) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Accuracy Class Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Type JIS Grade Standard Static Rating Load Cor (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.08 - - JIS Standard Class (P0 grade) or more 25 0.6 (minimum) 12 47 Both sides shield-shaped - - 1PC 1 SS 6005 ZZ 87172032 10.37 SGD
In stock
- 0.07 - - JIS Standard Class (P0 grade) or more 20 0.6 (minimum) 12 42 Both sides shield-shaped - - 1PC 1 SS 6004 ZZ 87172023 9.81 SGD
In stock
- 0.039 - - JIS Standard Class (P0 grade) or more 17 0.3 (minimum) 10 35 Both sides shield-shaped - - 1PC 1 SS 6003 ZZ 87172014 7.68 SGD
In stock
- 0.031 - - JIS Standard Class (P0 grade) or more 15 0.3 (minimum) 10 32 Both sides shield-shaped - - 1PC 1 SS 6002 ZZ 87172005 6.40 SGD
In stock
16200 0.152 13000 11000 - 35 - 14 62 - P0 10500 1pc 1 SS 6007 ZZ 24540337 28.35 SGD
In stock
17000 0.189 12000 10000 - 40 - 15 68 - P0 11800 1pc 1 SS 6008 ZZ 24540346 39.40 SGD
In stock
13200 0.117 15000 13000 - 30 - 13 55 - P0 8300 1pc 1 SS 6006 ZZ 24540328 16.88 SGD
In stock
- 0.02 - - More than JIS middle level (P0 level) 10 0.3 (Minimum) 8 26 Shield type - - 1PC 1 SS 6000 ZZ 39234185 5.22 SGD
In stock
- 0.22 - - More than JIS middle level (P0 level) 12 0.3 (Minimum) 8 28 Shield type - - 1PC 1 SS 6001 ZZ 39234194 5.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Maintenance of Orbital Thunder
5
From Japan
On 2017-08-02 08:20:35
I swapped because the previous one rusted and got stuck. Especially it was able to be used without problems.
This review is about item#39234194.
Wheel bearing
5
From Japan
On 2015-12-16 17:48:14
no problem
This review is about item#87172023.
Windmill bearing of self-made generator
5
From Japan
On 2015-08-31 15:32:30
It is used for bearings of a wind turbine exposed to rain breeze. Although it confirmed by maintenance after a few months, rust, of course, there is no play, I am very satisfied.
This review is about item#39234185.
Food conveyor parts
5
From Japan
On 2014-09-19 13:38:04
Since it was iron bearing so far, it was exchanged when rusted and it became immovable, but because it lasts strongly against rust, it is no longer necessary to change the frequency and time and labor. Considering the exchange frequency, it will go cheaply.
This review is about item#39234194.
Consumables of polishing machine slide doors
5
From Japan
On 2012-08-16 08:25:52
I have not installed yet, but I think it's okay because it is stainless than ordinary ones
This review is about item#39234185.

Related Products