Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Ball Bearing 6200 Zz Series

4.36 (11)
...see all>
Product Options
ADD TO CART
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Accuracy Class Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Type JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Reference Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Accuracy Class Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Type JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Reference Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - JIS Standard Class (P0 grade) or more 12 0.6 (minimum) 12 32 Both sides shield-shaped - - - 0.037 1PC 1 SS 6201 ZZ 87172041 6.54 SGD
In stock
13000 11000 - 30 - 16 62 - P0 11500 19500 0.203 1pc 1 SS 6206 ZZ 24540303 20.11 SGD
In stock
11000 9000 - 35 - 17 72 - P0 15200 15500 0.285 1pc 1 SS 6207 ZZ 24540312 23.12 SGD
In stock
- - More than JIS middle level (P0 level) 10 0.6 (Minimum) 9 30 Shield type - - - 0.032 1PC 1 SS 6200 ZZ 39234203 5.69 SGD
In stock
- - More than JIS middle level (P0 level) 15 0.6 (Minimum) 11 35 Shield type - - - 0.045 1PC 1 SS 6202 ZZ 39234212 6.69 SGD
In stock
- - More than JIS middle level (P0 level) 17 0.6 (Minimum) 12 40 Shield type - - - 0.065 1PC 1 SS 6203 ZZ 39234221 8.43 SGD
In stock
- - More than JIS middle level (P0 level) 20 1 (Minimum) 14 47 Shield type - - - 0.103 1PC 1 SS 6204 ZZ 39234237 10.90 SGD
In stock
- - More than JIS middle level (P0 level) 25 1 (Minimum) 15 52 Shield type - - - 0.128 1PC 1 SS 6205 ZZ 39234246 12.78 SGD
In stock
- - More than JIS middle level (P0 level) 40 1.1 (Minimum) 18 80 Shield type - - - 0.373 1PC 1 SS 6208 ZZ 39234255 33.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
2
From Japan
On 2017-10-19 18:41:16
We do not know the manufacturer of this bearing, a little doubtful. Now I am worried about how good I can keep.
This review is about item#87172041.
maintenance
5
From Japan
On 2017-09-15 16:56:44
Used for bearings of small outboard motors. Replace existing steel bearings with stainless steel. The size was perfect and the rotation became smooth.
This review is about item#87172041.
Upper arm sliding part
5
From Japan
On 2017-05-08 11:50:43
It becomes the second exchange. External goods Those that are attached to the upper arm as standard are rusty in about 2 years and no longer slide, they are replaced with this product that does not rust because it generates gorgoric sound. Because it does not rust it doubles the time of the standard product to maintain performance.
This review is about item#39234221.
For kitchen ventilation fan bearings exchange.
5
From Japan
On 2016-04-15 15:27:15
The ventilator of the kitchen became old and decided to exchange bearings as we make an explosion. I bought this product for something a little better if I exchange it anyway. After the exchange, the explosive sound becomes quite quiet and I use it comfortably.
This review is about item#39234203.
Maintenance of the mowing machine
3
From Japan
On 2014-08-27 00:12:47
Because it was a singing phrase that it is strong against water, I tried to purchase it. The durability is now to come.
This review is about item#39234221.
Motorcycle maintenance.
5
From Japan
On 2014-03-19 12:18:36
I use it for the motorcycle wheel. Although genuine, although it is a one-sided seal, this product is a double-sided seal, so I think it's good for off-road bikes in particular. As opposed to price, genuine and feeling of use do not change.
This review is about item#87172041.
Spare parts
3
From Japan
On 2013-10-14 15:11:07
I bought it often because it is cheap, but I feel that breakage is faster than a slightly different manufacturer.
This review is about item#39234255.
Continue to purchase for repair last time
5
From Japan
On 2013-06-10 21:39:29
Although I was allowed to purchase last time, I am in good condition, especially without problems.
This review is about item#39234212.
Repair of agricultural machinery
5
From Japan
On 2013-01-16 22:52:35
Quality is also good with the maker items, we are very satisfied. However, if you want to greed you think that it will be possible to order collectively as there are handling of related parts (bearing) mechula lid.
This review is about item#39234237.
Automotive belt tensioner replacement bearing
5
From Japan
On 2012-12-03 08:36:08
I am satisfied with both quality and price, but I am looking forward to how long it will last long in the harsh conditions of the engine room I expect it in the future
This review is about item#39234221.

Related Products