Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Front Basket Cover

4.00 (1)
Purpose
Front basket cover
Dimensions (Vetical x Horizontal) (mm)
600x620
Weight (g)
70
Material
100% polyester (acrylic coating)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW-218R 39234912 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Front cover basket installation
4
From Japan
On 2016-07-06 22:30:43
I bought this because the bicycle front basket cover I have been using has decayed and torn. It was easy to install and the cover did not slip downwards and it was solid and was bought cheaper than the home center was saved. I am looking forward to how much it will be rain or ultraviolet rays.
This review is about item#39234912.

Related Products