Buy more than* S$200* and get FREE SHIPPING

Polka Dots Front Basket Cover Double Doors

5.00 (1)
Purpose
Front basket cover
Dimensions (mm)
Width 390 x depth 320 x height 320
Processing
Surface water-repellent treatment
Weight (g)
120
Color
Black/ Blue
Material
100% POLYESTER(PU COATING)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW-530 39234921 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Commuting and shopping
5
From Japan
On 2017-03-14 18:08:29
Installation was easy. It can be used with confidence because it is a zipper.
This review is about item#39234921.

Related Products