Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Seal VR Type. Nitrile Rubber

5.00 (2)
...see all>
Product Options
ADD TO CART
Dimension d2(phi mm) Part Number Thickness t (mm) Actuation Width B (mm) Shape Material Purpose Available Shaft Diameter (mm) Inner Diameter d1 (mm) Dimensions d3 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d2(phi mm) Part Number Thickness t (mm) Actuation Width B (mm) Shape Material Purpose Available Shaft Diameter (mm) Inner Diameter d1 (mm) Dimensions d3 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(max)16 BM1210A0 3 (Axis) rotation 4.5 - Nitrile (NBR) Grease for various machines. Dust seals 13.5 to 15.5 (Recommended) 14 (Minimum required sliding surfaces)23 1PC 1 VR14A 39238306 2.99 SGD
In stock
- - - - - - - Grease for various machines. Dust seals - - - 1PC 1 VR12A 39238281 2.99 SGD
In stock
(Maximum) 28 BM1215A0 4 (Axis) rotation 6 V-shaped end face seal Nitrile (NBR) - 24 to 27 (Recommended) 25 (Required minimum sliding surface) 37 1PC 1 VR25A 39238351 3.99 SGD
In stock
(Max)12 BM1207A0 3 (Axis) rotation 4.5 V-shapedendfaceseal Nitrile (NBR) Grease for various machines. Dust seals 9.5 to 11.5 (Recommended) 10 (Minimum required sliding surface) 19 1PC 1 VR10A 39238272 2.99 SGD
In stock
(max)15 BM1209A0 3 (Axis) rotation 4.5 - Nitrile (NBR) Grease for various machines. Dust seals 12.5 to 13.5 (Recommended) 13 (Minimum required sliding surfaces)22 1PC 1 VR13A 39238297 3.99 SGD
Shipped after 2018-06-26
(max)18 BM1211A0 3 (Axis) rotation 4.5 - Nitrile (NBR) Grease for various machines. Dust seals 15.5 to 17.5 (Recommended) 16 (Minimum required sliding surfaces)25 1PC 1 VR16A 39238315 3.99 SGD
In stock
(max)23 BM1213A0 4 (Axis) rotation 6 - Nitrile (NBR) Grease for various machines. Dust seals 19 to 21 (Recommended) 20 (Minimum required sliding surfaces)32 1PC 1 VR20A 39238333 3.99 SGD
In stock
(max)31 BM1216A0 4 (Axis) rotation 6 - Nitrile (NBR) Grease for various machines. Dust seals 27 to 29 (Recommended) 28 (Minimum required sliding surfaces)40 1PC 1 VR28A 39238367 3.99 SGD
In stock
(max)33 BM1217A0 4 (Axis) rotation 6 - Nitrile (NBR) Grease for various machines. Dust seals 29 to 31 (Recommended) 30 (Minimum required sliding surfaces)42 1PC 1 VR30A 39238376 3.99 SGD
In stock
(max)5 BM1202A0 2 (Axis) rotation 3 - Nitrile (NBR) Grease for various machines. Dust seals 3.5 to 4.5 (Recommended) 4 (Minimum required sliding surfaces)10 1PC 1 VR4A 39238227 3.99 SGD
Shipped after 2018-06-22
(max)7 BM1204A0 2 (Axis) rotation 3 - Nitrile (NBR) Grease for various machines. Dust seals 5.5 to 6.5 (Recommended) 6 (Minimum required sliding surfaces)12 1PC 1 VR6A 39238245 5.99 SGD
Shipped after 2018-06-22
(max)8 BM1205A0 2 (Axis) rotation 3 - Nitrile (NBR) Grease for various machines. Dust seals 6.5 to 7.5 (Recommended) 7 (Minimum required sliding surfaces)13 1PC 1 VR7A 39238254 5.99 SGD
Shipped after 2018-06-22
(max)20 BM1212A0 3 (Axis) rotation 4.5 - Nitrile (NBR) Grease for various machines. Dust seals 17.5 to 19 (Recommended) 18 (Minimum required sliding surfaces)27 1PC 1 VR18A 39238324 3.99 SGD
In stock
(max)25 BM1214A0 4 (Axis) rotation 6 - Nitrile (NBR) Grease for various machines. Dust seals 21 to 24 (Recommended) 22 (Minimum required sliding surfaces)34 1PC 1 VR22A 39238342 6.99 SGD
In stock
(max)6 BM1203A0 2 (Axis) rotation 3 - Nitrile (NBR) Grease for various machines. Dust seals 4.5 to 5.5 (Recommended) 5 (Minimum required sliding surfaces)11 1PC 1 VR5A 39238236 3.99 SGD
Shipped after 2018-06-22
(max)9 BM1206A0 2 (Axis) rotation 3 - Nitrile (NBR) Grease for various machines. Dust seals 7.5 to 8.5 (Recommended) 8 (Minimum required sliding surfaces)14 1PC 1 VR8A 39238263 3.99 SGD
In stock
(max)35 BM1218A0 4 (Axis) rotation 6 - Nitrile (NBR) Grease for various machines. Dust seals 31 to 33 (Recommended) 32 (Minimum required sliding surfaces)44 1PC 1 VR32A 39238385 3.99 SGD
In stock
(max)38 BM1219A0 4 (Axis) rotation 6 - Nitrile (NBR) Grease for various machines. Dust seals 33 to 36 (Recommended) 35 (Minimum required sliding surfaces)47 1PC 1 VR35A 39238394 3.99 SGD
In stock
(max)40 BM1220A0 4 (Axis) rotation 6 - Nitrile (NBR) Grease for various machines. Dust seals 36 to 38 (Recommended) 37 (Minimum required sliding surfaces)49 1PC 1 VR38A 39238403 3.99 SGD
In stock
(max)4 BM1201A0 1.5 (Axis) rotation 2.5 - Nitrile (NBR) Grease for various machines. Dust seals 2.7 to 3.5 (Recommended) 3 (Minimum required sliding surfaces)7 1PC 1 VR3A 39238211 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-11-20 00:41:14
Used to prevent shaft oil leakage. It is inexpensive and I am satisfied with the goods.
This review is about item#39238315.
Hub grease seal
5
From Japan
On 2014-07-11 23:04:11
I used it as an axle hub B / G hub grease seal of a foreign car. I think that good quality goods are worth good with rubber quality and elasticity of lip part are good.
This review is about item#39238403.

Related Products