Buy more than* S$200* and get FREE SHIPPING

Oil Seal VR Type. Nitrile Rubber

Purpose
Grease for various machines. Dust seals
Actuation
(Axis) rotation
Material
Nitrile (NBR)
...see all
Product Options
ADD TO CART
Thickness t (mm) Width B (mm) Shape Available Shaft Diameter (mm) Inner Diameter d1 (mm) Dimensions d3 (phi mm) Dimension d2(phi mm) Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness t (mm) Width B (mm) Shape Available Shaft Diameter (mm) Inner Diameter d1 (mm) Dimensions d3 (phi mm) Dimension d2(phi mm) Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 7 V-shapedendfaceseal 63 to 68 (Recommended) 65 (Minimum required sliding surface) 80 (Max)68 BM1226A0 1PC 1 VR65A 39238464 7.25 SGD
In stock
5 7 V-shapedendfaceseal 48 to 53 (Recommended) 50 (Minimum required sliding surface) 65 (Max)53 BM1223A0 1PC 1 VR50A 39238437 5.15 SGD
In stock
7 10.5 - 105 to 115 (Recommended) 110 (Minimum required sliding surfaces)131 (max)114 BM1234A0 1PC 1 VR110A 39238543 16.55 SGD
Shipped after 2017-05-30
7 10.5 - 115 to 125 (Recommended) 120 (Minimum required sliding surfaces)141 (max)124 BM1235A0 1PC 1 VR120A 39238552 17.60 SGD
Shipped after 2017-05-31
7 10.5 - 125 to 135 (Recommended) 130 (Minimum required sliding surfaces)151 (max)134 BM1236A0 1PC 1 VR130A 39238561 26.19 SGD
Shipped after 2017-05-30
5 7 - 58 to 63 (Recommended) 60 (Minimum required sliding surfaces)75 (max)63 BM1225A0 1PC 1 VR60A 39238455 6.92 SGD
In stock
6 9 - 78 to 83 (Recommended) 80 (Minimum required sliding surfaces)98 (max)84 BM1229A0 1PC 1 VR80A 39238491 9.19 SGD
In stock
6 9 - 73 to 78 (Recommended) 75 (Minimum required sliding surfaces)93 (max)79 BM1228A0 1PC 1 VR75A 39238482 8.76 SGD
In stock
6 9 - 88 to 93 (Recommended) 90 (Minimum required sliding surfaces)108 (max)94 BM1231A0 1PC 1 VR90A 39238516 13.12 SGD
Shipped after 2017-05-30
6 9 - 93 to 98 (Recommended) 95 (Minimum required sliding surfaces)113 (max)99 BM1232A0 1PC 1 VR95A 39238525 13.12 SGD
Shipped after 2017-05-30
6 9 - 98 to 105 (Recommended) 100 (Minimum required sliding surfaces)118 (max)104 BM1233A0 1PC 1 VR100A 39238534 10.72 SGD
In stock
6 9 - 83 to 88 (Recommended) 85 (Minimum required sliding surfaces)103 (max)89 BM1230A0 1PC 1 VR85A 39238507 9.72 SGD
In stock
7 10.5 - 135 to 145 (Recommended) 140 (Minimum required sliding surfaces)161 (max)144 BM1237A0 1PC 1 VR140A 39238577 28.92 SGD
Shipped after 2017-05-30
7 10.5 - 145 to 155 (Recommended) 150 (Minimum required sliding surfaces)171 (max)154 BM1238A0 1PC 1 VR150A 39238586 33.06 SGD
Shipped after 2017-05-31
5 7 - 43 to 48 (Recommended) 45 (Minimum required sliding surfaces)60 (max)48 BM1222A0 1PC 1 VR45A 39238421 4.08 SGD
In stock
5 7 - 53 to 58 (Recommended) 55 (Minimum required sliding surfaces)70 (max)58 BM1224A0 1PC 1 VR55A 39238446 5.97 SGD
In stock
6 9 - 68 to 73 (Recommended) 70 (Minimum required sliding surfaces)88 (max)74 BM1227A0 1PC 1 VR70A 39238473 8.03 SGD
In stock
5 7 V type edge seal 38 - 43 (Recommended) 40 (Required minimum sliding surface) 55 (Maximum) 43 BM1221A0 1PC 1 VR40A 39238412 4.03 SGD
In stock
ADD TO CART

Related Products