Buy more than* S$200* and get FREE SHIPPING

Oil Seal VR-Type

Purpose
Grease for various machines. Dust seals
Actuation
(Axis) rotation
Material
Fluorine (FKM)
...see all>
Product Options
ADD TO CART
Dimensions d3 (phi mm) Dimension d2(phi mm) Part Number Thickness t (mm) Width B (mm) Shape Available Shaft Diameter (mm) Inner Diameter d1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d3 (phi mm) Dimension d2(phi mm) Part Number Thickness t (mm) Width B (mm) Shape Available Shaft Diameter (mm) Inner Diameter d1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Minimum required sliding surface) 37 (Max)28 BM1215A3 4 6 V-shapedendfaceseal 24 to 27 (Recommended) 25 1PC 1 VR25AF 39239103 26.99 SGD
Shipped after 2018-04-26
(Minimum required sliding surfaces)40 (max)31 BM1216A3 4 6 - 27 to 29 (Recommended) 28 1PC 1 VR28AF 39239112 27.99 SGD
Shipped after 2018-04-27
(Minimum required sliding surfaces)42 (max)33 BM1217A3 4 6 - 29 to 31 (Recommended) 30 1PC 1 VR30AF 39239121 27.99 SGD
Shipped after 2018-04-26
(Minimum required sliding surfaces)11 (max)6 BM1203A3 2 3 - 4.5 to 5.5 (Recommended) 5 1PC 1 VR5AF 39238981 16.99 SGD
Shipped after 2018-04-27
(Minimum required sliding surfaces)13 (max)8 BM1205A3 2 3 - 6.5 to 7.5 (Recommended) 7 1PC 1 VR7AF 39239006 16.99 SGD
Shipped after 2018-04-27
(Minimum required sliding surfaces)14 (max)9 BM1206A3 2 3 - 7.5 to 8.5 (Recommended) 8 1PC 1 VR8AF 39239015 19.99 SGD
Shipped after 2018-04-27
(Minimum required sliding surfaces)25 (max)18 BM1211A3 3 4.5 - 15.5 to 17.5 (Recommended) 16 1PC 1 VR16AF 39239067 22.99 SGD
Shipped after 2018-04-26
(Minimum required sliding surfaces)21 (max)14 BM1208A3 3 4.5 - 11.5 to 12.5 (Recommended) 12 1PC 1 VR12AF 39239033 22.99 SGD
Shipped after 2018-04-26
(Minimum required sliding surfaces)23 (max)16 BM1210A3 3 4.5 - 13.5 to 15.5 (Recommended) 14 1PC 1 VR14AF 39239051 24.99 SGD
Shipped after 2018-04-26
(Minimum required sliding surfaces)22 (max)15 BM1209A3 3 4.5 - 12.5 to 13.5 (Recommended) 13 1PC 1 VR13AF 39239042 22.99 SGD
Shipped after 2018-04-27
(Minimum required sliding surfaces)19 (max)12 BM1207A3 3 4.5 - 9.5 to 11.5 (Recommended) 10 1PC 1 VR10AF 39239024 20.99 SGD
Shipped after 2018-04-26
(Minimum required sliding surfaces)49 (max)40 BM1220A3 4 6 - 36 to 38 (Recommended) 37 1PC 1 VR38AF 39239155 31.99 SGD
Shipped after 2018-04-27
(Minimum required sliding surfaces)27 (max)20 BM1212A3 3 4.5 - 17.5 to 19 (Recommended) 18 1PC 1 VR18AF 39239076 27.99 SGD
Shipped after 2018-04-26
(Minimum required sliding surfaces)34 (max)25 BM1214A3 4 6 - 21 to 24 (Recommended) 22 1PC 1 VR22AF 39239094 26.99 SGD
Shipped after 2018-04-26
(Minimum required sliding surfaces)47 (max)38 BM1219A3 4 6 - 33 to 36 (Recommended) 35 1PC 1 VR35AF 39239146 31.99 SGD
Shipped after 2018-04-26
(Minimum required sliding surfaces)12 (max)7 BM1204A3 2 3 - 5.5 to 6.5 (Recommended) 6 1PC 1 VR6AF 39238997 16.99 SGD
Shipped after 2018-04-27
(Minimum required sliding surfaces)7 (max)4 BM1201A3 1.5 2.5 - 2.7 to 3.5 (Recommended) 3 1PC 1 VR3AF 39238963 16.99 SGD
Shipped after 2018-04-27
(Minimum required sliding surfaces)10 (max)5 BM1202A3 2 3 - 3.5 to 4.5 (Recommended) 4 1PC 1 VR4AF 39238972 16.99 SGD
Shipped after 2018-04-27
(Minimum required sliding surfaces)32 (max)23 BM1213A3 4 6 - 19 to 21 (Recommended) 20 1PC 1 VR20AF 39239085 27.99 SGD
Shipped after 2018-04-26
(Minimum required sliding surfaces)44 (max)35 BM1218A3 4 6 - 31 to 33 (Recommended) 32 1PC 1 VR32AF 39239137 27.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products