Buy more than* S$200* and get FREE SHIPPING

Metal Hammer

2.50 (2)
Material (head)
Carbon steel
Material (Handle Part)
Hickory
Overall Length (mm)
327
...see all
Product Options
ADD TO CART
Head Diameter (phi mm) Weight (g) TRUSCO Part Number Head Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Diameter (phi mm) Weight (g) TRUSCO Part Number Head Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 410 284-9046 141 1PC 1 TSM-137 39234964 41.60 SGD
In stock
41 375 284-9038 137.5 1PC 1 TSM-166 39234973 41.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Repair to car
2
From Japan
On 2016-03-12 08:16:34
I hope the price is cheaper a little more
This review is about item#39234964.
Car sheet metal
3
From Japan
On 2015-03-31 00:30:52
It may be light, but the transmission of power is subtle.
This review is about item#39234964.

Related Products