Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal Hammer

4.33 (3)
Head Diameter (mm)
(Square)37.7, (Round)40.2
Head Length (mm)
99.7
Material (head)
Carbon steel
Material (Handle Part)
Hickory
Weight (g)
400
Overall Length (mm)
325
TRUSCO Part Number
284-9020
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSM-160 39234982 47.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Stainless steel plate weld
3
From Japan
On 2018-06-20 15:53:29
Head area was larger than I expected. The material thing was good.
This review is about item#39234982.
sheet metal
5
From Japan
On 2016-02-29 16:34:15
You can beat with moderate weight. I understood the meaning of using a hammer for sheet metal for sheet metal. It is different from a hammer. I think that it is a good item.
This review is about item#39234982.
Sheet metal work
5
From Japan
On 2015-08-12 18:33:18
It is good.
This review is about item#39234982.

Related Products