Buy more than* S$200* and get FREE SHIPPING

Truck Tire Lever

4.75 (4)
Finishing
Lacquer
Weight (kg)
1.36
Overall Length (mm)
600
TRUSCO Part Number
252-0877
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 39-24 39235034 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Tire exchange
4
From Japan
On 2017-03-13 21:04:41
The finish of the essential tip was cruel. I am sorry just because different models of the same manufacturer were long and cheap and made solidly. It seems there are variations in products.
This review is about item#39235034.
During machine maintenance
5
From Japan
On 2017-03-13 20:14:05
Cheap, good material, hard to break, very easy to use
This review is about item#39235034.
Tire exchange
5
From Japan
On 2016-11-01 12:03:05
The color seems to be a character of Disney (I like it), but its usability is good.
Used for exchanging tires on trucks (swapping)
5
From Japan
On 2014-10-22 21:25:56
It is easy to use and convenient, it is very strong, but I feel a bit thick. I thought that longer length is easier
This review is about item#39235034.

Related Products