Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Truck Sheet(Canvas)

4.78 (23)
Eyelet Inner Diameter (mm)
12
Thickness (mm)
0.66
...see all>
Product Options
ADD TO CART
Material (eyelet) Weight (kg) Tensile Strength (50 mm /N ) Tear Strength (N) Material (Sheet) Color Type TRUSCO Part Number Width x Length (mm x m) Grommet Pitch (cm) 2015 Trusco Published Pages Sheet Size (mxm) 2014 TRUSCO Published Page Number of Eyelet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (eyelet) Weight (kg) Tensile Strength (50 mm /N ) Tear Strength (N) Material (Sheet) Color Type TRUSCO Part Number Width x Length (mm x m) Grommet Pitch (cm) 2015 Trusco Published Pages Sheet Size (mxm) 2014 TRUSCO Published Page Number of Eyelet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum 2.25 (Vertical) 2415, (horizontal) 1970 (Vertical) 140, (horizontal) 130 Polyester + PVC coating Green Flat tension 377-8614 - 47.5x52.5 3 0834 1.9x2.1 3-1578 16 1Sheet 1 -- 39235113 67.99 SGD
In stock
Aluminum 4.55 (Vertical) 2415, (horizontal) 1970 (Vertical) 140, (horizontal) 130 Polyester + PVC coating Green Flat tension 377-8622 - 75.6x59.0 3 0834 2.3x3.6 3-1578 18 1Sheet 1 -- 39235122 139.99 SGD
In stock
Aluminum 3.67 (Vertical) 2415, (Horizontal) 1970 (Vertical) 140, (Horizontal) 130 Polyester + PVC coating Green Mountain topped 377-8631 2500x2.60 62.5x61.7 - - - 30 1Sheet 1 No. 3 light trucks 39235131 119.99 SGD
In stock
Aluminum 6.27 (Vertical) 2415, (Horizontal) 1970 (Vertical) 140, (Horizontal) 130 Polyester + PVC coating Green Mountain topped 377-8649 3000x3.70 74.3x73.4 - - - 32 1Sheet 1 No. 4 small truck 39235147 199.99 SGD
In stock
- 2.2 - - - - - - - 44x52.5 - 1.76x2.1 - 16 1sheet 1 No.1 Light Truck white 18312482 67.99 SGD
In stock
- 2.2 - - - - - - - 44x52.5 - 1.76x2.1 - 16 1sheet 1 No.1 Light Truck OD Green 18312473 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
23 Customer Reviews
The reviews are automatic translation.
Used for light tiger
5
From Japan
On 2017-11-16 14:45:12
It is strong and seems to endure long-term use. However, since it is a snowy country, the attached rubber is thin and weight of snow Unlikely to endure, exchanging with the thick rubber on hand.
This review is about item#39235113.
Light tiger carrier cover
5
From Japan
On 2017-07-15 19:24:58
I bought it 5 years ago as the body cover of the management machine put in the field, I can use it now without being damaged. I have confirmed durability, so I bought this product without hesitation with purchasing a light tiger this time. However, the attached rubber strap was thin and had only about a year. Regarding rubber strings, how about this product, should I improve it.
This review is about item#39235113.
Used for light tiger
5
From Japan
On 2017-06-03 14:57:55
I also think that it is better than selling cheap goods over and over again because the size is well prepared and strong.
This review is about item#39235113.
Rain clearance of light tiger
5
From Japan
On 2017-05-24 01:16:47
I purchased it because it is the best weather resistance among Hagiwara industries. It was thick, slightly heavy, but it was solid and I got the impression that it would last long. Since there are few eyelets in the front part, I made a rope connection part by adding one's own work and narrowed the gap that rainwater invades as much as possible. Since white is the same as the body color of a truck, it has a sense of unity. If you keep rainwater and dew condensation water accumulated, molds will be generated so that it will be wiped frequently with cloth rags. Previously, inexpensive white flameproof sheets were processed and used, but it was a lifetime of several months due to UV degradation. I would like to expect this because it is OK for 5 years.
This review is about item#18312482.
Used for light tiger
5
From Japan
On 2017-05-22 05:05:42
I think that it is good to have color variations that seems to last as long as the fabric is solid
This review is about item#18312473.
Light truck bed cover
5
From Japan
On 2017-01-24 15:43:09
It was perfect. I bought it because it was sold out at a nearby home center.
This review is about item#39235113.
To acquaintance!
5
From Japan
On 2016-12-16 09:09:16
Previously, an acquaintance who saw a tracksheet purchased there favored and was asked to purchase. I thought that it was the same thing, but an acquaintance loaded more luggage than my own, so I made the width a little longer. My acquaintance was delighted to see the products. Thank you very much.
This review is about item#39235113.
Mounting on light truck
5
From Japan
On 2016-11-26 10:16:45
Since the eyelet is in two stages from the outer periphery and the inside, the seat is easy to stretch, the appearance is also beautiful. I did a nice shopping.
This review is about item#39235131.
As a cover for firewood transportation, equipment etc.
5
From Japan
On 2016-10-05 16:19:37
The number of rubbers is less than that of eyelet holes, and a substitute has been substituted for a lesser extent. As for fixing the hakama part with the rope, I wanted the remaining eyelet hole, but I am satisfied with the size and the texture more than I imagined.
This review is about item#18312473.
For light truck bedding
4
From Japan
On 2016-08-07 11:22:38
I like OD Green very much. The fitting feeling is also good. However, depending on the type of car, the number of rubbers supplied may not be enough. I bought it separately because I did not have enough of two.
This review is about item#18312473.

Related Products