Buy more than* S$200* and get FREE SHIPPING

Truck Sheet(Tarpaulin)

4.27 (11)
Material (eyelet)
Aluminum
Material (Sheet)
Ester yarn + PVC coating
...see all>
Product Options
ADD TO CART
Width x Length (mm x m) Grommet Pitch (cm) Tensile Strength (50 mm /N ) Tear Strength (N) Number of Eyelet Color Weight (kg) Thickness (mm) Type Purpose TRUSCO Part Number Eyelet Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Length (mm x m) Grommet Pitch (cm) Tensile Strength (50 mm /N ) Tear Strength (N) Number of Eyelet Color Weight (kg) Thickness (mm) Type Purpose TRUSCO Part Number Eyelet Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2500x2.6 62.5x61.7 Vertical 855, Horizontal 899 Vertical 122, Horizontal 139 30 Silver/Orange - - - Truck bed covers 377-8941 - 1Sheet 1 TPS-03 39235174 93.99 SGD
In stock
3000x3.7 74.3x73.4 (Vertical) 855, (W) 899 (Vertical) 122, (W) 139 32 Silver / Orange 3.86 0.3 Flat tension Truck bed covers 377-8959 12 1Sheet 1 TPS-04 39235183 189.99 SGD
In stock
2300x3.6 75.6x59.0 (Vertical) 855, (W) 899 (Vertical) 122, (W) 139 18 Silver / Orange 3.65 0.3 Flat tension Truck bed covers 377-8932 12 1Sheet 1 TPS-02 39235165 95.99 SGD
In stock
1800x2.1 47.5x52.5 (Vertical) 855, (W) 899 (Vertical) 122, (W) 139 16 Silver / Orange 1.32 0.3 Flat tension - 377-8924 12 1Sheet 1 TPS-01 39235156 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
As a protective sheet of management machine
5
From Japan
On 2018-03-01 07:24:46
It is used as an outdoor protective sheet for small agricultural control machine. I use separately S type metal fittings to the attached rubber and use it. It seems that at least it will be several years at this.
This review is about item#39235156.
Used for 2 ton trucks
2
From Japan
On 2018-01-17 17:00:11
The second time I used the eyelet and the side broke around the eyelet. I pulled a bit and it was torn tightly, so it was disappointing though the shape that lightness and side eyelet eyelets are in 2 steps is good.
Tool protection
4
From Japan
On 2017-09-14 14:48:46
I think that I do not know until I try it, but I do not know without using the condition firmly from the eyelet
This review is about item#39235156.
Track carrier cover
5
From Japan
On 2016-12-12 19:22:57
Is it a great help if it meets the demand for pitch size of processing and punch of the desired size?
This review is about item#39235183.
Light tiger
5
From Japan
On 2016-03-01 00:01:20
It is solid for the price
This review is about item#39235156.
Use it for the seat of the truck
4
From Japan
On 2014-11-17 21:28:16
I want you to make it more supple. If you do that, you will get more.
This review is about item#39235156.
To the blindfold of the loading platform.
5
From Japan
On 2014-03-11 13:46:53
I have not used it yet, but it is cheap and good.
This review is about item#39235156.
Used in Berandan
5
From Japan
On 2013-10-15 16:37:58
I was glad that it came with the rubber band
This review is about item#39235156.
Light truck carrier sheet
5
From Japan
On 2013-09-16 15:45:50
It looks durable because it looks luxurious and the fabric is also thick. Since durability is still unusable, I will refrain from comments.
This review is about item#39235156.
Prevent scattering of garbage
2
From Japan
On 2013-09-10 17:12:22
The intensity of the eyelet is too weak, the commission is not committed.
This review is about item#39235165.

Related Products