Buy more than* S$200* and get FREE SHIPPING

Metal Cable Gland

Waterproof Protection Grade
IP68
Operating Temperature Range (deg C)
-40-100
...see all
Product Options
ADD TO CART
Attaching Portion Screw length size 2 C Screw Outer Diameter C1 (mm) Compatible Wire Diameter (phi mm) Nominal Designation of Screw Mounting Hole Diameter (phi mm) Compatible Spanner Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attaching Portion Screw length size 2 C Screw Outer Diameter C1 (mm) Compatible Wire Diameter (phi mm) Nominal Designation of Screw Mounting Hole Diameter (phi mm) Compatible Spanner Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ISO / metric thread 6 10 4.8-6.3 M10x1.5 10.4 -10.8 (A section) 13mm / (F section) 13mm 1PC 1 MBA10-06 39239645 16.02 SGD
Shipped after 2017-08-31
- 5.5 8 3.5-5.0 M8x1.25 8.3 -8.6 - 1pc 1 MBA8-05 39239627 13.92 SGD
Shipped after 2017-08-31
ADD TO CART

Related Products