Buy more than* S$200* and get FREE SHIPPING

Super Flexible Grand, A type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Waterproof Protection Grade
IP68
Moment Use Temperature (deg C)
120
...see all
Product Options
ADD TO CART
Color Specification Screw length size 2 C Screw Outer Diameter C1 (mm) Compatible Wire Diameter (phi mm) Compatible Spanner Nominal Designation of Screw Mounting Hole Diameter (phi mm) Attaching Portion Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Specification Screw length size 2 C Screw Outer Diameter C1 (mm) Compatible Wire Diameter (phi mm) Compatible Spanner Nominal Designation of Screw Mounting Hole Diameter (phi mm) Attaching Portion Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Weather resistant 10 20.9 2014/08/13 (A section) 27 / (F part) 27 G1/2 21.4 - 21.9 JIS BSP parallel threaded -40 - 100   1PC 1 FGA21L-P-13B 39239916 5.77 SGD
In stock
Gray General purpose - 20.9 6 to 11 (A section) 27 / (F part) 27 G1/2 21.4 to 21.9 JIS BSP parallel threaded -40 to 100   1PC 1 FGA21L-P-10G 39239907 6.42 SGD
Shipped after 2017-08-02
Gray General purpose - 33.2 10 to 15.8 (A section) 43 / (F part) 33 G1 33.8 to 34.4 JIS BSP parallel threaded -40 to 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FGA33S-P-16G 39239961 11.84 SGD
Shipped after 2017-08-01
Gray General purpose - 32 10 to 15.8 (A section) 41 / (F part) 33 M32x1.5 32.6 to 33.2 Metric screw thread -40 to 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG32AS-P-16G 39240467 11.84 SGD
Shipped after 2017-08-01
Gray General purpose - 20.9 8 to 13 (A section) 27 / (F part) 27 G1/2 21.4 to 21.9 JIS BSP parallel threaded -40 to 100   1PC 1 FGA21L-P-13G 39239925 5.82 SGD
In stock
Black Weather resistant - 20.9 6 to 11 (A section) 27 / (F part) 27 G1/2 21.4 to 21.9 JIS BSP parallel threaded -40 to 100   1PC 1 FGA21L-P-10B 39239891 6.00 SGD
In stock
Black Weather resistant - 33.2 10 to 15.8 (A section) 43 / (F part) 33 G1 33.8 to 34.4 JIS BSP parallel threaded -40 to 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FGA33S-P-16B 39239952 11.84 SGD
Shipped after 2017-08-01
Gray General purpose - 16.6 6 to 10 (A section) 22 / (F part) 22 G3/8 17 to 17.4 JIS BSP parallel threaded -40 to 100   1PC 1 FGA17-P-10G 39239882 5.38 SGD
Shipped after 2017-08-02
Black Weather resistant 10 16.6 6 to 10 (A section) 22 / (F part) 22 G3/8 17 to 17.4 JIS BSP parallel threaded -40 to 100   1PC 1 FGA17-P-10B 39239873 4.73 SGD
In stock
Black Weather resistant - 26.4 10 to 15.8 (A section) 33 / (F part) 33 G3/4 26.9 to 27.4 JIS BSP parallel threaded -40 to 100   1PC 1 FGA26-P-16B 39239934 7.89 SGD
In stock
Gray General purpose - 26.4 10 to 15.8 (A section) 33 / (F part) 33 G3/4 26.9 to 27.4 JIS BSP parallel threaded -40 to 100   1PC 1 FGA26-P-16G 39239943 8.34 SGD
Shipped after 2017-08-01
Black Weather resistant - 32 10 to 15.8 (A section) 41 / (F part) 33 M32x1.5 32.6 to 33.2 Metric screw thread -40 to 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG32AS-P-16B 39240451 14.08 SGD
Shipped after 2017-08-01
Gray General purpose 9 13.1 4.5 to 8 (A section) 19 / (F part) 19 G1/4 13.5 to 13.9 JIS BSP parallel threaded -40 to 100   1PC 1 FGA13-P-08G 39239864 4.64 SGD
Shipped after 2017-08-02
Black Weather resistant 9 13.1 4.5 to 8 (A section) 19 / (F part) 19 G1/4 13.5 to 13.9 JIS BSP parallel threaded -40 to 100   1PC 1 FGA13-P-08B 39239855 4.03 SGD
In stock
ADD TO CART

Related Products