Buy more than* S$200* and get FREE SHIPPING

Long Legged Type Nylon Super Grand, A Type

3.70 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter (phi mm) Moment Use Temperature (deg C) Attaching Portion Operating Temperature Range (deg C) Color Screw Outer Diameter C1 (mm) Screw length size 2 C Specification Waterproof Protection Grade Compatible Wire Diameter (phi mm) Compatible Spanner Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (phi mm) Moment Use Temperature (deg C) Attaching Portion Operating Temperature Range (deg C) Color Screw Outer Diameter C1 (mm) Screw length size 2 C Specification Waterproof Protection Grade Compatible Wire Diameter (phi mm) Compatible Spanner Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - Weather resistant - - - -   1PC 1 MG12A-05B 39239977 2.99 SGD
In stock
25.5 to 26 120 Metric screw thread -40 to 100 Gray 25 - General purpose IP68 13 to 18 (A section) 33 / (F part) 33 M25x1.5   1PC 1 MG25A-18G 39240126 7.99 SGD
Shipped after 2018-01-25
20.5 to 21 120 Metric screw thread -40 to 100 Gray 20 - General purpose IP68 9 to 14 (A section) 27 / (F part) 27 M20x1.5   1PC 1 MG20A-14G 39240083 3.99 SGD
In stock
20.5 to 21 120 Metric screw thread -40 to 100 Gray 20 - General purpose IP68 6 to 11 (A section) 27 / (F part) 27 M20x1.5   1PC 1 MG20A-10G 39240065 3.99 SGD
In stock
12.4 to 12.8 120 Metric screw thread -40 to 100 Gray - 9 General purpose IP68 3 to 5.3 (A section) 18 / (F part) 19 M12x1.5   1PC 1 MG12A-05G 39239986 5.99 SGD
Shipped after 2018-01-25
75.8 to 76.6 120 Metric screw thread -40 to 100 Gray 75 25 General purpose IP68 56 to 66 (A section) 92 / (F part) 92 M75x2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG75A-66G 39240302 81.99 SGD
Shipped after 2018-01-24
91 to 92 120 Metric screw thread -40 to 100 Gray 90 25 General purpose IP68 66 to 77 (A section) 110 / (F part) 110 M90x2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG90A-77G 39240327 109.99 SGD
Shipped after 2018-01-24
91 to 92 120 Metric screw thread -40 to 100 Black 90 25 Weather resistant IP68 66 to 77 (A section) 110 / (F part) 110 M90x2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG90A-77B 39240311 109.99 SGD
Shipped after 2018-01-24
40.6 to 41.2 120 Metric screw thread -40 to 100 Gray 40 20 General purpose IP68 20 to 25 (A section) 50 / (F part) 50 M40x1.5   1PC 1 MG40A-25G 39240187 16.99 SGD
Shipped after 2018-01-24
40.6 to 41.2 120 Metric screw thread -40 to 100 Gray 40 20 General purpose IP68 24 to 30 (A section) 50 / (F part) 50 M40x1.5   1PC 1 MG40A-30G 39240205 16.99 SGD
Shipped after 2018-01-24
63.8 to 64.6 120 Metric screw thread -40 to 100 Gray 63 25 General purpose IP68 40 to 46 (A section) 75 / (F part) 75 M63x1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG63A-46G 39240266 43.99 SGD
Shipped after 2018-01-24
40.6 to 41.2 120 Metric screw thread -40 to 100 Black 40 20 Weather resistant IP68 20 to 25 (A section) 50 / (F part) 50 M40x1.5   1PC 1 MG40A-25B 39240171 17.99 SGD
Shipped after 2018-01-24
50.6 to 51.2 120 Metric screw thread -40 to 100 Black 50 22 Weather resistant IP68 26 to 32 (A section) 62 / (F part) 62 M50x1.5   1PC 1 MG50A-32B 39240214 31.99 SGD
Shipped after 2018-01-24
16.4 to 16.8 120 Metric screw thread -40 to 100 Gray - - General purpose IP68 4 to 7 (A section) 22 / (F part) 22 M16x1.5   1PC 1 MG16A-06G 39240022 5.99 SGD
Shipped after 2018-01-25
25.5 to 26 120 Metric screw thread -40 to 100 Gray 25 - General purpose IP68 10 to 16 (A section) 33 / (F part) 33 M25x1.5   1PC 1 MG25A-16G 39240101 11.99 SGD
Shipped after 2018-01-25
50.6 to 51.2 120 Metric screw thread -40 to 100 Black 50 22 Weather resistant IP68 31 to 41 (A section) 62 / (F part) 62 M50x1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG50A-39B 39240232 32.99 SGD
Shipped after 2018-01-25
16.4 to 16.8 120 Metric screw thread -40 to 100 Gray - - General purpose IP68 6 to 10 (A section) 22 / (F part) 22 M16x1.5   1PC 1 MG16A-10G 39240047 2.99 SGD
In stock
32.6 to 33.2 120 Metric screw thread -40 to 100 Black 32 15 Weather resistant IP68 18 to 25 (A section) 41 / (F part) 41 M32x1.5   1PC 1 MG32A-25B 39240153 8.99 SGD
In stock
63.8 to 64.6 120 Metric screw thread -40 to 100 Black 63 25 Weather resistant IP68 40 to 46 (A section) 75 / (F part) 75 M63x1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG63A-46B 39240257 43.99 SGD
Shipped after 2018-01-24
12.4 to 12.8 120 Metric screw thread -40 to 100 Gray - 9 General purpose IP68 4.5 to 8 (A section) 18 / (F part) 19 M12x1.5   1PC 1 MG12A-08G 39240004 2.99 SGD
In stock
32.6 to 33.2 120 Metric screw thread -40 to 100 Gray 32 - General purpose IP68 15 to 22 (A section) 41 / (F part) 41 M32x1.5   1PC 1 MG32A-22G 39240144 10.99 SGD
Shipped after 2018-01-25
32.6 to 33.2 120 Metric screw thread -40 to 100 Gray 32 - General purpose IP68 18 to 25 (A section) 41 / (F part) 41 M32x1.5   1PC 1 MG32A-25G 39240162 10.99 SGD
Shipped after 2018-01-24
63.8 to 64.6 120 Metric screw thread -40 to 100 Black 63 25 Weather resistant IP68 44 to 51 (A section) 75 / (F part) 75 M63x1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG63A-49B 39240275 43.99 SGD
Shipped after 2018-01-24
75.8 to 76.6 120 Metric screw thread -40 to 100 Black 75 25 Weather resistant IP68 56 to 66 (A section) 92 / (F part) 92 M75x2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG75A-66B 39240293 81.99 SGD
Shipped after 2018-01-24
50.6 to 51.2 120 Metric screw thread -40 to 100 Gray 50 22 General purpose IP68 31 to 41 (A section) 62 / (F part) 62 M50x1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG50A-39G 39240241 28.99 SGD
Shipped after 2018-01-24
63.8 to 64.6 120 Metric screw thread -40 to 100 Gray 63 25 General purpose IP68 44 to 51 (A section) 75 / (F part) 75 M63x1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG63A-49G 39240284 43.99 SGD
Shipped after 2018-01-24
50.6 to 51.2 120 Metric screw thread -40 to 100 Gray 50 22 General purpose IP68 26 to 32 (A section) 62 / (F part) 62 M50x1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG50A-32G 39240223 32.99 SGD
Shipped after 2018-01-24
25.5 to 26 120 Metric screw thread -40 to 100 Black 25 15 Weather resistant IP68 13 to 18 (A section) 33 / (F part) 33 M25x1.5   1PC 1 MG25A-18B 39240117 5.99 SGD
In stock
32.6 to 33.2 120 Metric screw thread -40 to 100 Black 32 - Weather resistant IP68 15 to 22 (A section) 41 / (F part) 41 M32x1.5   1PC 1 MG32A-22B 39240135 8.99 SGD
In stock
40.6 to 41.2 120 Metric screw thread -40 to 100 Black 40 20 Weather resistant IP68 24 to 30 (A section) 50 / (F part) 50 M40x1.5   1PC 1 MG40A-30B 39240196 17.99 SGD
Shipped after 2018-01-25
12 - 12.3 120 Metric thread -40 - 100 Black 12 9 Weather-resistant IP68 4.5 - 8 (A part) 18/ (F part) 19 M12x1.5   1PC 1 MG12A-08B 39239995 2.99 SGD
In stock
16 - 16.3 120 Metric thread -40 - 100 Black 16 15 Weather-resistant IP68 4 - 7 (A part) 22/ (F part) 22 M16x1.5   1PC 1 MG16A-06B 39240013 2.99 SGD
In stock
16 - 16.3 120 Metric thread -40 - 100 Black 16 15 Weather-resistant IP68 6 - 10 (A part) 22/ (F part) 22 M16x1.5   1PC 1 MG16A-10B 39240031 2.99 SGD
In stock
20 - 20.3 120 Metric thread -40 - 100 Black 20 15 Weather-resistant IP68 6 - 11 (A part) 27/ (F part) 27 M20x1.5   1PC 1 MG20A-10B 39240056 3.99 SGD
In stock
20 - 20.3 120 Metric thread -40 - 100 Black 20 15 Weather-resistant IP68 9 - 14 (A part) 27/ (F part) 27 M20x1.5   1PC 1 MG20A-14B 39240074 3.99 SGD
In stock
25 - 25.4 120 Metric thread -40 - 100 Black 25 15 Weather-resistant IP68 10 - 16 (A part) 33/ (F part) 33 M25x1.5   1PC 1 MG25A-16B 39240092 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
Car wiring
5
From Japan
On 2017-07-27 17:58:30
Although the product was satisfied, I would like gray to be on the same day.
This review is about item#39240153.
Wiring of LED light wiring
4
From Japan
On 2016-08-17 16:54:00
Because there are no wiring penetrating pieces for ships. There was no waterproof thing to penetrate FRP from the outside, so it was saved because there was a thing with a long foot. Although there are many places that can be used if there are items with longer lengths.
This review is about item#39240056.
Used for cable extraction with FRP body
1
From Japan
On 2016-05-11 18:17:43
I wrote it as long legs so I purchased it but it was short and the nut did not shut up. Since it can not be helped, it was bonded by caulking and used.
This review is about item#39239977.
Site
5
From Japan
On 2016-01-27 14:41:42
It was saved because goods arrived quickly.
This review is about item#39240135.
Production of underwater robot
1
From Japan
On 2015-06-28 20:08:53
I got inundated with water depth of 30 cm through 6 mm and 6.5 mm cable.
This review is about item#39239995.
In the mouth when pulling out the cable from the waterproof case
5
From Japan
On 2015-06-22 16:25:54
I was requesting waterproofing, so its performance is OK. The difference in the thickness of the cable is just changing the size of the inner seal, the outer shape is the same. I think that you want smaller size when thin cable is used.
This review is about item#39239977.
Waterproof cable connection
5
From Japan
On 2013-11-18 17:35:09
It is strongly tightened and seems to be good for waterproofing. I use it at a depth of 20 to 30 m at the maximum, but I just started using it, I think that durability will be understood in the future. For now it's okay.
This review is about item#39239995.
Waterproof installation work related to lighting equipment
4
From Japan
On 2013-10-02 09:49:47
Goods should be solidly made. What I would like to ask Monotaro to check for one point is that the mounting hole diameter of this model number seems to be 16.4 - 16.8 mm in the mounting hole size manufacturer maker document.
This review is about item#39240031.
Case and cable waterproof
5
From Japan
On 2013-03-07 13:01:46
It also conforms to a thick case of about 5 mm. I think that it is a good product of solid construction.
This review is about item#39240056.
Used to insert a cord from the side of a cylindrical tube
2
From Japan
On 2013-01-31 19:37:41
Outside shape against the code size is too large I am thankful if you let the outline that matches the chord size be too conspicuous ...
This review is about item#39239977.

Related Products