Buy more than* S$200* and get FREE SHIPPING

Super Flexible Grand, A type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Waterproof Protection Grade
IP68
Moment Use Temperature (deg C)
120
Operating Temperature Range (deg C)
-40 to 100
...see all
Product Options
ADD TO CART
Specification Screw length size 2 C Screw Outer Diameter C1 (mm) Compatible Wire Diameter (phi mm) Compatible Spanner Nominal Designation of Screw Mounting Hole Diameter (phi mm) Attaching Portion Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Screw length size 2 C Screw Outer Diameter C1 (mm) Compatible Wire Diameter (phi mm) Compatible Spanner Nominal Designation of Screw Mounting Hole Diameter (phi mm) Attaching Portion Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weather resistant - - 6 to 10 (A section) 22 / (F part) 22 M16x1.5 16.4 to 16.8 Metric screw thread Black   1PC 1 MG16A-P-10B 39240372 4.70 SGD
Shipped after 2017-03-31
Weather resistant - 20 6 to 11 (A section) 27 / (F part) 27 M20x1.5 20.5 to 21 Metric screw thread Black   1PC 1 MG20A-P-10B 39240397 5.77 SGD
Shipped after 2017-03-31
Weather resistant - 20 8 to 13 (A section) 27 / (F part) 27 M20x1.5 20.5 to 21 Metric screw thread Black   1PC 1 MG20A-P-13B 39240415 5.82 SGD
In stock
Weather resistant - 25 10 to 15.8 (A section) 33 / (F part) 33 M25x1.5 25.5 to 26 Metric screw thread Black   1PC 1 MG25A-P-16B 39240433 7.70 SGD
Shipped after 2017-03-31
General purpose 9 - 4.5 to 8 (A section) 18 / (F part) 19 M12x1.5 12.4 to 12.8 Metric screw thread Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG12A-P-08G 39240363 3.98 SGD
Shipped after 2017-03-31
Weather resistant 9 12 4.5 to 8 (A section) 18 / (F part) 19 M12x1.5 12.4 to 12.8 Metric thread Black   1PC 1 MG12A-P-08B 39240354 3.94 SGD
In stock
Weather resistant 9 12 3 to 5.3 (A section) 18 / (F part) 19 M12x1.5 12.4 to 12.8 Metric screw thread Black   1PC 1 MG12A-P-05B 39240336 3.94 SGD
In stock
General purpose 9 - 3 to 5.3 (A section) 18 / (F part) 19 M12x1.5 12.4 to 12.8 Metric screw thread Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG12A-P-05G 39240345 3.98 SGD
Shipped after 2017-03-31
General purpose - - 6 to 10 (A section) 22 / (F part) 22 M16x1.5 16.4 to 16.8 Metric screw thread Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG16A-P-10G 39240381 -
Discontinued
[x]
General purpose - 20 6 to 11 (A section) 27 / (F part) 27 M20x1.5 20.5 to 21 Metric screw thread Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG20A-P-10G 39240406 5.77 SGD
Shipped after 2017-03-31
General purpose - 20 8 to 13 (A section) 27 / (F part) 27 M20x1.5 20.5 to 21 Metric screw thread Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG20A-P-13G 39240424 5.77 SGD
Shipped after 2017-03-31
General purpose - 25 10 to 15.8 (A section) 33 / (F part) 33 M25x1.5 25.5 to 26 Metric screw thread Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG25A-P-16G 39240442 7.70 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products