Buy more than* S$200* and get FREE SHIPPING

Metal Super Grand, A type

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Screw length size 2 C Screw Outer Diameter C1 (mm) Waterproof Protection Grade Compatible Wire Diameter (phi mm) Compatible Spanner Nominal Designation of Screw Mounting Hole Diameter (phi mm) Moment Use Temperature (deg C) Attaching Portion Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw length size 2 C Screw Outer Diameter C1 (mm) Waterproof Protection Grade Compatible Wire Diameter (phi mm) Compatible Spanner Nominal Designation of Screw Mounting Hole Diameter (phi mm) Moment Use Temperature (deg C) Attaching Portion Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 26.4 IP68 18 to 13 (A section) 32 / (F part) 32 G3/4 26.9 to 27.4 120 G (PF) screw -40 to 105   1PC 1 FBA26-18 39240546 28.09 SGD
Shipped after 2017-12-22
- 41.9 IP68 30 to 24 (A section) 50 / (F part) 50 G1 1/4 42.5 to 43.1 120 G (PF) screw -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBA42-30 39240582 139.90 SGD
Shipped after 2017-12-22
- 50 IP68 32 to 26 (A section) 60 / (F part) 60 M50x1.5 50.6 to 51.2 120 Metric screw thread -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MBA50-32 39240713 169.90 SGD
Shipped after 2017-12-22
12.5 33.2 IP68 25 to 18 (A section) 41 / (F part) 41 G1 33.8 to 34.4 120 G (PF) screw -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBA33-25 39240564 54.70 SGD
Shipped after 2017-12-25
12.5 32 IP68 25 to 18 (A section) 41 / (F part) 41 M32x1.5 32.6 to 33.2 120 Metric screw thread -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MBA32-25 39240686 57.45 SGD
Shipped after 2017-12-22
8 13.1 IP68 8 to 4.5 (A section) 17 / (F part) 17 G1/4 13.5 to 13.9 120 G (PF) screw -40 to 105   1PC 1 FBA13-08 39240485 9.31 SGD
In stock
12.5 33.2 IP68 22 to 15 (A section) 41 / (F part) 41 G1 33.8 to 34.4 120 G (PF) screw -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBA33-22 39240555 54.70 SGD
Shipped after 2017-12-25
8 - IP68 8 to 4.5 (A section) 17 / (F part) 17 M12x1.5 12.4 to 12.8 120 Metric screw thread -40 to 105   1PC 1 MBA12-08 39240607 9.31 SGD
In stock
- 40 IP68 25 to 20 (A section) 50 / (F part) 50 M40x1.5 40.6 to 41.2 120 Metric screw thread -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MBA40-25 39240695 139.90 SGD
Shipped after 2017-12-22
9 - IP68 7 to 4 (A section) 22 / (F part) 22 M16x1.5 16.4 to 16.8 120 Metric screw thread -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MBA16-06 39240616 17.60 SGD
Shipped after 2017-12-25
9 - IP68 10 to 6 (A section) 22 / (F part) 22 M16x1.5 16.4 to 16.8 120 Metric screw thread -40 to 105   1PC 1 MBA16-10 39240625 14.09 SGD
In stock
- 63 IP68 46 to 38 (A section) 73 / (F part) 73 M63x1.5 63.8 to 64.6 120 Metric screw thread -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MBA63-46 39240731 229.90 SGD
Shipped after 2017-12-22
- 25 IP68 16 to 10 (A section) 32 / (F part) 32 M25x1.5 25.5 to 26 120 Metric screw thread -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MBA25-16 39240652 31.27 SGD
Shipped after 2017-12-22
- 25 IP68 18 to 13 (A section) 32 / (F part) 32 M25x1.5 25.5 to 26 120 Metric screw thread -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MBA25-18 39240661 31.77 SGD
Shipped after 2017-12-25
12.5 32 IP68 22 to 15 (A section) 41 / (F part) 41 M32x1.5 32.6 to 33.2 120 Metric screw thread -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MBA32-22 39240677 62.20 SGD
Shipped after 2017-12-25
- 63 IP68 50 to 40 (A section) 73 / (F part) 73 M63x1.5 63.8 to 64.6 120 Metric screw thread -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MBA63-49 39240747 219.90 SGD
Shipped after 2017-12-25
- 75 IP68 56 to 50 (A section) 85 / (F part) 88 M75x2 75.8 to 76.6 160 Metric screw thread -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MBA75-56 39240756 519.90 SGD
Shipped after 2017-12-22
- 75 IP68 66 to 56 (A section) 85 / (F part) 88 M75x2 75.8 to 76.6 160 Metric screw thread -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MBA75-66 39240765 519.90 SGD
Shipped after 2017-12-22
8 - IP68 5.3 to 3 (A section) 17 / (F part) 17 M12x1.5 12.4 to 12.8 120 Metric screw thread -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MBA12-05 39240591 12.56 SGD
Shipped after 2017-12-25
9 16.6 IP68 7 to 4 (A section) 22 / (F part) 22 G3/8 17.0 to 17.4 120 G (PF) screw -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBA17-06 39240494 19.11 SGD
Shipped after 2017-12-25
- 40 IP68 30 to 24 (A section) 50 / (F part) 50 M40x1.5 40.6 to 41.2 120 Metric screw thread -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MBA40-30 39240704 129.90 SGD
Shipped after 2017-12-22
- 50 IP68 40 to 30 (A section) 60 / (F part) 60 M50x1.5 50.6 to 51.2 120 Metric screw thread -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MBA50-39 39240722 159.90 SGD
Shipped after 2017-12-22
9 16.6 IP68 10 to 6 (A section) 22 / (F part) 22 G3/8 17.0 to 17.4 120 G (PF) screw -40 to 105   1PC 1 FBA17-10 39240503 14.09 SGD
In stock
- 41.9 IP68 25 to 20 (A section) 50 / (F part) 50 G1 1/4 42.5 to 43.1 120 G (PF) screw -40 to 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FBA42-25 39240573 139.90 SGD
Shipped after 2017-12-22
9.5 20 IP68 14 to 9 (A section) 26 / (F part) 26 M20x1.5 20.5 to 21 120 Metric thread -40 to 100   1PC 1 MBA20-13 39240643 20.24 SGD
Shipped after 2017-12-25
- - - - - - - - - -   1PC 1 FBA13-05 39240476 9.31 SGD
Shipped after 2017-12-22
9.5 20.9 IP68 11 to 6 (A section) 26 / (F part) 26 G1/2 21.4 to 21.9 120 JIS BSP parallel threaded -40 to 100   1PC 1 FBA21-10 39240512 20.24 SGD
In stock
9.5 20 IP68 11 to 6 (A section) 26 / (F part) 26 M20x1.5 20.5 to 21 120 Metric thread -40 to 100   1PC 1 MBA20-10 39240634 20.24 SGD
Shipped after 2017-12-25
- - - - - - - - - -   1PC 1 FBA26-16 39240537 28.09 SGD
In stock
- - - - - - - - - -   1PC 1 FBA21-13 39240521 20.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Self-made outlet box for audio
5
From Japan
On 2015-12-07 15:03:02
It is made of metal that is firmer than resin, and secure the thick cable firmly. It looks beautiful and reliable enough.
This review is about item#39240521.
Used for cable outlet of homebrew audio power box
5
From Japan
On 2013-11-19 16:11:14
It is attached to the opening of the outlet box for two pieces of PVC. There are also clamps made of resin, but in cheap construction, kore is made of metal and has weight, it firmly fixes heavy power cables firmly. It is expensive, but the quality is also improved, so I'm satisfied with it.
This review is about item#39240537.

Related Products