Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stapler Without Staple, 12 Sheets On Desktop

3.00 (1)
Caution
It does not have the equivalent holding power of staplers which use staples. There is a hole when the paper is closed. Cannot be used on items with adhesives other than paper such as film, etc. Please test on unwanted paper before using. Plea
Hole Dimension (mm)
(Stitch hole)5.5 x 10.5
Number of Sheets
(Stitch) PPC paper: about 12
Depth (mm)
(Stitch hole)8.5, 13 (2-step)
Color
Black
Material
(Body) steel plate (Handle cover/ base/ top cover/ side gauge) R-ABS (Blade) stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SLN-MS112D 39240817 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Binding forms
3
From Japan
On 2017-04-03 10:19:10
Because it is impossible to staple the needle for safety control, it is used to bind 2 to 3 copies of 5 copies. Since the form originally has holes at both ends, it is necessary to bind where the print does not disappear, because the feeling of hold is not good and because the type binding by opening the hole. I would appreciate it if you could develop a product that binds 10 to 20 sheets without opening a hole without a needle.
This review is about item#39240817.

Related Products