Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stapler Without Staple, Compact

4.36 (11)
Caution
It does not have the equivalent holding power of staplers which use staples. There is a hole when the paper is closed. Cannot be used on items with adhesives other than paper such as film, etc. Please test on unwanted paper before using. Plea
Hole Dimension (mm)
(Stitch hole)5 x 6.5
Number of Sheets
(Stitch) copy paper (PPC paper): About 5
Outside Dimension (depth D x Width W x Height H) (mm)
27x87x48
Material
(Body/ lever) R-PC (Stitch hole position confirmation window) PC (Lever reinforcing) steel plate (Blade) stainless steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light blue 1PC 1 SLN-MSH205LB 39240826 -
Discontinued
[x]
Light green 1PC 1 SLN-MSH205LG 39240835 -
Discontinued
[x]
Light pink 1PC 1 SLN-MSH205LP 39240844 -
Discontinued
[x]
Brown 1PC 1 SLN-MSH205S 39240853 -
Discontinued
[x]
White 1PC 1 SLN-MSH205W 39240862 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Stapler
5
From Japan
On 2017-11-19 16:40:59
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#39240844.
Bundle of appropriate documents
4
From Japan
On 2016-10-01 11:43:07
I use it for such simple documents that I do not even use a stapler. I like it because it stops firmly. It is even better if you can save a few more!
This review is about item#39240862.
Instead of stapler
5
From Japan
On 2016-02-23 17:50:23
It is fixed firmly.
This review is about item#39240853.
I will use it instead of a stapler
5
From Japan
On 2015-10-23 22:01:34
It is very good as it does not need the core of the stapler and is safe. Easier to disassemble and separate the documents. It is compact but does a good job. Because the price is also cheap, it is saved.
This review is about item#39240844.
For office use
4
From Japan
On 2015-09-09 00:15:05
With a needleless stapler this price is very affordable. It is up to 5 sheets, but it is a size that is easy to use even for ladies, and the lever can also be light and firmly put together.
This review is about item#39240862.
To souvenirs when going abroad
5
From Japan
On 2015-07-25 10:55:29
I am using it myself, but when I go abroad to work, most people will be pleased if I give it to JAPANESE technology as a souvenir of the local people. I do not have it overseas.
This review is about item#39240826.
Binding of copy paper
4
From Japan
On 2015-07-13 18:22:47
Because I do not use needles Ecology!
This review is about item#39240826.
Use it instead of a stapler.
5
From Japan
On 2014-05-09 16:25:54
This is a product embodied in Japan's idea technology. It is comparable to a washbowl. (Because it is not in overseas) It is convenient because there is no replacement of the needle like a stapler. I do not mind being small mobile. A hole is opened at the place to hold, the holding property is inferior to the stapler, but the purpose that the document does not fall apart can be satisfactory enough. Once you use it, you will want to use it many times. Foreigners will also buy them with souvenirs.
This review is about item#39240862.
Binding receipts and memos
5
From Japan
On 2014-04-01 14:12:48
Compact and easy to use color is my favorite.
This review is about item#39240853.
We use it to stop your documents.
5
From Japan
On 2013-11-06 14:22:35
About five pieces, it is lightly closed. It is very much appreciated that it can be thrown away without sorting out. There are companies recommended by Hotchkilles in our customers, so they are handy. The closing hole is too large, it will be in the usual range.
This review is about item#39240826.

Related Products