Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stapler Without Staple, Handy Type

4.17 (12)
Caution
It does not have the equivalent holding power of staplers which use staples. There is a hole when the paper is closed. Cannot be used on items with adhesives other than paper such as film, etc. Please test on unwanted paper before using. Plea
Hole Dimension (mm)
(Stitch hole)5 x 7.9
Number of Sheets
(Stitch) copy paper (PPC paper): About 8
Outside Dimension (depth D x Width W x Height H) (mm)
32x135x95
Material
(Top cover/ bottom cover/ lever) R-ABS (Stitch hole position confirmation window) ABS (Body) steel plate (Blade) stainless steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 SLN-MSH108D 39240871 -
Discontinued
[x]
Green 1PC 1 SLN-MSH108G 39240887 -
Discontinued
[x]
Light blue 1PC 1 SLN-MSH108LB 39240896 -
Discontinued
[x]
Pink 1PC 1 SLN-MSH108P 39240905 -
Discontinued
[x]
White 1PC 1 SLN-MSH108W 39240914 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
I thought that I want to stop for use as a memo
2
From Japan
On 2014-06-28 15:06:56
I was in trouble because I did not go to reason.
This review is about item#39240905.
Binding paper
5
From Japan
On 2014-03-19 14:34:49
It is easy to use as it can see the state of the time and place where it is bound.
This review is about item#39240905.
Used for binding of meeting materials scheduled to use shredder
5
From Japan
On 2014-02-13 15:54:21
It is convenient to save time and effort to remove the staples of the stapler at the time of shredder processing It is convenient to eliminate the needle of the stapler It is deep so it is better to bind the stapler in the lateral direction even if it does not have the margin even if the document is bound Also I like not having paper scraps like a punch hole when binding it. If you have this type of punch drilling type 2 hole (not to put out garbage), I will buy it! It is wonderful for tourists from abroad to buy Japanese idea stationery for souvenirs! Manufacturer of Nippon
This review is about item#39240871.
Primarily seize several documents
3
From Japan
On 2013-09-18 15:10:20
Because there is no staple of a stapler, it is convenient for shreddred when closed materials become unnecessary.
This review is about item#39240871.
Used to stitch conference materials and others used only at that time.
4
From Japan
On 2013-04-22 14:06:05
Needless to say, there is no needle, so there is no need to remove the needle at the time of document disposal, leading to more efficient operation. I think that it is a neck to need a lot of binding fee on paper, but I am satisfied for now.
This review is about item#39240896.
Clerical work in the workplace
4
From Japan
On 2013-04-20 16:06:10
I think that it is very good with ecology, but I feel resistance to making a bigger hole than I imagined. It seems that I broke the document by mistake ... I think that convenience and idea are good, so it will be an issue how much you can make the hole unnoticeable from now on!
This review is about item#39240887.
Temporary binding of documents
4
From Japan
On 2013-03-12 22:51:32
Because the binding position is deeper than the stapler, good results are obtained by paying attention to the angle of the binding position.
This review is about item#39240914.
It is a very handy stapler 彡
5
From Japan
On 2013-03-07 20:04:28
It is a very handy stapler as reputed 彡
This review is about item#39240887.
Document binding
4
From Japan
On 2013-02-19 19:09:14
Could you give feedback on the product function to the manufacturer? The needleless concept is also in favor of the environment. However, we ask you to develop a technology that can bind without punching the paper. It is not good to see holes in the paper. Although it may be a difficult subject, please continue to make a company effort.
This review is about item#39240871.
Organizing documents
5
From Japan
On 2013-02-19 08:47:04
I have heard stories from before but sold out at home centers etc. always. I used it for the first time, but this is useful.
This review is about item#39240871.

Related Products