Buy more than* S$200* and get FREE SHIPPING

Stapler Without Staples, Harinacs, 2-Hole Type

5.00 (1)
Caution
It does not have the equivalent holding power of staplers which use staples. There is a hole when the paper is closed. Cannot be used on items with adhesives other than paper such as film, etc. Please test on unwanted paper before using. Plea
Hole Dimension (mm)
(Stitch hole)6 x 15
Number of Sheets
(Stitch) PPC paper: about 10
Depth (mm)
(Stitch hole)13
Pitch (mm)
80
Color
Black
Material
(Handle cover/ front cover/ top cover/ side gauge/ side cover/ base) R-ABS 100% (Stitch hole position checking gauge) PC (Duster case) PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SLN-MSP110D 39240923 86.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a clip of materials to be submitted to the food factory
5
From Japan
On 2013-04-23 13:48:04
Compared to a stapler without a needle (one hole) type, the number of sheets that can be used is large and usability is good.
This review is about item#39240923.

Related Products