Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Wide Reflective Vest

3.83 (6)
Battery Life (hours)
About 70
Luminous Intensity (mcd)
4800
LED Color
Red
Clothes Length (cm)
60
Tape Width (mm)
70
Material
(Double mesh part) polyester, (reflective tape part) vinyl chloride
...see all>
Product Options
ADD TO CART
Dimension (cm) Waist (cm) Power Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (cm) Waist (cm) Power Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 to 130 105 to 130 X2 AA-size alkaline batteries Yellow x yellow 1PC 1 87433 40162455 43.99 SGD
Shipped after 2018-06-25
105 to 130 105 to 130 X2 AA-size alkaline batteries Navy blue x yellow 1PC 1 87432 40162446 44.99 SGD
Shipped after 2018-06-25
105 to 130 105 to 130 X2 AA-size alkaline batteries Orange x yellow 1PC 1 87434 40162464 43.99 SGD
Shipped after 2018-06-25
105 - 130 105 - 130 AA alkaline batteries x 2 Navy blue x White 1PC 1 87431 40162437 44.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
When entering the road occupancy
2
From Japan
On 2017-10-30 13:34:29
It should light up with batteries, one wear lit but the second one does not light from the beginning One subject also turned off immediately.
This review is about item#40162464.
Night guidance work
2
From Japan
On 2016-10-28 08:54:02
The switch is difficult to push, the lights are out of hand and it does not stay overnight
This review is about item#40162464.
security
5
From Japan
On 2015-09-21 05:12:42
I am satisfied because it is light and bright, but there is a time when I'm moving only one and I have hit the switch on the front without knowing it and it has disappeared.
This review is about item#40162437.
Road construction
5
From Japan
On 2015-09-18 14:35:23
Because of the wide width, visibility from traffic vehicles is good and can be relieved.
This review is about item#40162446.
Traffic induction security service
4
From Japan
On 2014-10-16 17:25:45
I bought it because the price was cheap. I am concerned about the durability of the battery case and the thin wiring.
This review is about item#40162437.
Night work
5
From Japan
On 2014-06-16 10:05:05
The goods are solid, but the price is cheap and I am very happy.
This review is about item#40162437.

Related Products