Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

For Work At High Places Split-Toed Heavy Cloth Shoes With Rubber Soles Magic Amg

4.50 (4)
Foot Width
3E
...see all>
Product Options
ADD TO CART
Length (cm) Size (cm) Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size (cm) Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 24, 24 steel, Steel 1Pair 1 AMG 39242384 43.99 SGD
Shipped after 2018-06-26
15 28, 28 steel, Steel 1Pair 1 AMG 39242454 56.99 SGD
Shipped after 2018-06-26
13 24.5, 24.5 steel, Steel 1Pair 1 AMG 39242314 44.99 SGD
Shipped after 2018-06-25
13 24, 24 steel, Steel 1Pair 1 AMG 39242305 44.99 SGD
In stock
14 26, 26 steel, Steel 1Pair 1 AMG 39242427 44.99 SGD
Shipped after 2018-06-26
14 26, 26 steel, Steel 1Pair 1 AMG 39242341 43.99 SGD
In stock
13.5 25, 25 steel, Steel 1Pair 1 AMG 39242402 43.99 SGD
Shipped after 2018-06-26
13.5 25, 25 steel, Steel 1Pair 1 AMG 39242323 43.99 SGD
Shipped after 2018-06-26
15 27, 27 steel, Steel 1Pair 1 AMG 39242445 44.99 SGD
In stock
13 24.5, 24.5 steel, Steel 1Pair 1 AMG 39242393 43.99 SGD
Shipped after 2018-06-26
13.5 25.5, 25.5 steel, Steel 1Pair 1 AMG 39242411 44.99 SGD
Shipped after 2018-06-26
14 26.5, 26.5 steel, Steel 1Pair 1 AMG 39242436 44.99 SGD
In stock
14 26.5, 26.5 steel, Steel 1Pair 1 AMG 39242357 43.99 SGD
In stock
13.5 25.5, 25.5 steel, Steel 1Pair 1 AMG 39242332 44.99 SGD
In stock
15 27, 27 steel, Made of steel 1Pair 1 AMG 39242366 44.99 SGD
In stock
15 28, 28 steel, Made of steel 1Pair 1 AMG 39242375 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Coating work on the scaffold
5
From Japan
On 2017-04-07 09:19:10
It became one of the things indispensable in the Keren work in the painting work on the scaffold! It is! (^ ^!.
This review is about item#39242427.
Working at high altitude (work)
5
From Japan
On 2017-03-28 18:05:49
I asked two employees to buy it. It seems that you look very good looking. I was pleased.
This review is about item#39242366.
Demolition of home appliances
3
From Japan
On 2016-05-23 20:32:51
The feeling you wear can be fitted. Regarding Mure, I used to wear it before, as it was a mesh-like guy, it does not change feeling.
This review is about item#39242375.
We are currently using it for high altitude work and vehicle operation.
5
From Japan
On 2014-07-28 19:50:47
The feeling of use is very light, I am satisfied that some waterproof function is accompanied. I tried using various safety shoes in various ways, but when I used it for a long time, my foot feels heavy, and my foot got stuffy often. As a result of looking at various catalogs etc and examining, as for the thing, I purchased the AMG of the trial and the monotalous mail order early. Again, it is preferable that the feeling used is very good and the foot does not feel tired even if it is used for a long time, and it also has no stuffiness. Furthermore, the function to protect the toes' fingers was also wonderful. I think that it will be used more frequently in the future, but AMG decides to buy next.
This review is about item#39242366.

Related Products