Buy more than* S$200* and get FREE SHIPPING

Patrol Vest

4.67 (3)
Clothes Length (cm)
62
Tape Width (mm)
70
Material
(Double mesh part) polyester, (reflective tape part) vinyl chloride
...see all>
Product Options
ADD TO CART
Waist (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 to 130 105 to 130 Orange x yellow 1PC 1 87442 40162543 29.99 SGD
In stock
105 - 130 105 - 130 Navy blue x White 1PC 1 87439 40162516 30.99 SGD
In stock
105 - 130 105 - 130 Navy blue x yellow 1PC 1 87440 40162525 30.99 SGD
In stock
105 - 130 105 - 130 Yellow x yellow 1PC 1 87441 40162534 30.99 SGD
Shipped after 2018-02-02
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Regional crime prevention patrol
5
From Japan
On 2015-12-11 14:46:32
Intimidating and effective
This review is about item#40162516.
For fire brigade activity
4
From Japan
On 2015-03-28 16:37:14
It is purchased for an engineer of a fire engine. I am wearing it so that it will not be struck by other traffic vehicles during nighttime or activity on the road. The feeling of wear is no problem, but the fastener is not at all. Also, installing the handset microphone of the radio, it is the best if there is a loop.
This review is about item#40162525.
Motorcycle to commute
5
From Japan
On 2013-09-16 22:00:29
I bought it because it was said that it requires a reflection best by bike commute. It is very good to try. I think that I would like to purchase again when it becomes useless.
This review is about item#40162516.

Related Products