Buy more than* S$200* and get FREE SHIPPING

Clear Safety Mask

5.00 (1)
Purpose
Food factory, department, basement food floor in the supermarket, hotel, restaurant business, catering industry, hospital, dentistry, beauty and barber. By expecting designability, to the field put a high value on satellite.
Dimension (mm)
55 (body) Vertical Horizontal 106x 140x depth (shield portion) Vertical Horizontal 60x 146
Material
Body / PC, olefin resin frame cushion / silicone rubber ear elastic cord adjuster / silicone rubber ear elastic cord / polyurethane, polyester elastic cord through / aluminum, SUS
Set Contents
X1 set body, x1 or spare frame cushion, x1 Supeagomu this string set, x1 or elastic cord through
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 M181 40181452 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cooking staff Open kitchen use
5
From Japan
On 2017-06-05 21:29:59
Until now you can see the facial expressions of regular customers by using masks regularly and using transparent masks
This review is about item#40181452.

Related Products