Buy more than* S$200* and get FREE SHIPPING

Ink Cartridge EPSON ICBK62, Genuine

4.60 (10)
Color
Black
Type
Genuine
Compatible
PX-204/403A/404A/434A/504A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ICBK62 39242892 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Normal work and New Year cards etc.
5
From Japan
On 2017-04-21 11:50:28
Previously, after experiencing ink clogging with external goods, I used genuine products that are a bit expensive but relief. You should also be able to use it without concern. Despite the desire, ink holding is one more thing.
This review is about item#39242892.
Print
5
From Japan
On 2016-12-13 18:05:14
Although I was using a non-genuine product before, the ink runs out quickly, and I think the genuine one is cleaner.
This review is about item#39242892.
Creating materials
5
From Japan
On 2016-12-13 16:02:53
Since it is a genuine product, you can use it with confidence without worrying about the bad influence on the printer.
This review is about item#39242892.
printing
5
From Japan
On 2016-07-08 18:25:04
If I used compatible ink purchased at an electronics store, I got clogged and I got it if I made it as a genuine product. If genuine products can be purchased at low cost, there is no doubt as to genuine products.
This review is about item#39242892.
printer
5
From Japan
On 2015-08-27 17:08:12
It is genuine cheap and very good.
This review is about item#39242892.
printing
4
From Japan
On 2015-07-24 14:45:52
It is troublesome to go buy every time when the ink runs out, so I bought it when I purchase parts. Since it is a genuine product, it can be used with confidence.
This review is about item#39242892.
Print delivery form etc. Delivery note
5
From Japan
On 2015-05-27 13:13:29
Although it is expensive compared with external goods, genuine can be used with confidence. We purchase it using 10% OFF until 5% Saturdays and Sundays and 8 fax orders. I have a very good sense.
This review is about item#39242892.
Book printing
3
From Japan
On 2015-03-16 21:38:27
Previously, CANON and Epson's printers - were using compatible or supplementary inks, but because of head clogging we often needed to exchange or repair cartridges. You can use genuine products very comfortably. Usage frequency once every 2 to 3 months
This review is about item#39242892.
Printing operation of measuring instrument
4
From Japan
On 2013-12-10 14:15:29
It is not possible either. Easy to use for operation.
This review is about item#39242892.
Daily work
5
From Japan
On 2013-03-14 13:48:29
MONOTARO is the most inexpensive price (especially 10% off time), even when price is examined with several cases, we are using it in daily work and as it is, exchange frequency is high, looking for genuine goods and cheap price ) I was able to purchase it, thankfully I would appreciate it if you increase the handling type of genuine cassette toners of copier a little more.
This review is about item#39242892.

Related Products