Buy more than* S$200* and get FREE SHIPPING

RO Membrane Filter Reverse Osmosis Membrane Filter

5.00 (1)
Maximum Temperature (Degree C)
45
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Compatible Removal Rate (%) Production Volume (L/day) Model Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Removal Rate (%) Production Volume (L/day) Model Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 96-98 190 1812-50 Polyamide thin film 1PC 1 MRM50 40249002 129.99 SGD
In stock
Deionizer: MRFD-280-Pai 96 to 98 285 TW30-1812-75 Polyamide films 1PC 1 MRM75 40249011 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of pure water
5
From Japan
On 2017-04-20 14:32:24
When we activated the activated carbon filter and let it pass through the permeable membrane, the tap water was about 145 - 155 and it fell to 4. I am satisfied with sufficient level.
This review is about item#40249011.

Related Products