Buy more than* S$200* and get FREE SHIPPING

Cartridge Filter

4.00 (2)
Production Volume (L/day)
150(+/-20%)
...see all>
Product Options
ADD TO CART
Flow (L/h) Capacity (mL) Dimension (mm) Compatible Housings Size Using Water Temperature (degree c) Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flow (L/h) Capacity (mL) Dimension (mm) Compatible Housings Size Using Water Temperature (degree c) Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended: 5 to 10 (Tap water) About 700 phi 72 X 250 10 inches 5 to 40 Cation 100%   1PC 1 M cation 40249045 61.99 SGD
In stock
Recommended: 5 to 10 (Tap water) About 700 phi 72 X 250 10 inches 5 to 40 Cation:anion =1:1.5   1PC 1 MMix 40249036 68.99 SGD
In stock
- - phi72x250 - 5-40 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M anion 40249054 84.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Soft water for car wash
5
From Japan
On 2016-05-01 23:01:51
It uses tap water to reduce the water scale (water spot) after car wash. It is effective enough to use it in 2 connection. Regarding durability etc, from now on, I realize enough effect at the moment.
This review is about item#40249045.
Water softening of goldfish well water (hard water) (because soft water is better for goldfish than hard water)
3
From Japan
On 2015-08-16 17:46:51
Hardness was lowered when checked with reagent.
This review is about item#40249036.

Related Products