Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Filter Housing

3.67 (3)
Maximum Using Temperature (Fluid Temperature) degree c
70
Maximum Working Pressure (MPa)
1
Connection Diameter
PT3/4
Material
Body stainless steel (SUS304), O-ring (Nitrile rubber)
...see all>
Product Options
ADD TO CART
Standard Flow Rate (L/min) Peak Flow Rate (L/min) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Flow Rate (L/min) Peak Flow Rate (L/min) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 or less 20 to 30 phi106 X 575 1PC 1 M20inchSUS 3/4A 39243084 -
Discontinued
[x]
4 or less 10 to 15 phi106 X 330 1PC 1 M10inchSUS 3/4A 40249115 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Filtration of special solution
4
From Japan
On 2016-12-22 12:31:53
At first there was leakage from the fitting part with the upper cylinder of 1 of 20 inch, but there was a slight step due to the touch in the inside of the cylinder (O ring contact part), so fine sandpaper I polished and fits. Drain parts and upper O ring are exclusive items, but added only for part parts is added, it was saved. Considering the convexity of the bottom drain when you use it stand up without using the L-shaped angle for the upper part.
This review is about item#39243084.
Filtration filter of well water
4
From Japan
On 2016-08-06 14:25:59
Leakage written elsewhere is not caused by pump pressure. As for the impression after using for a while, the drain valve part corrodes for plating because it is not SUS. It's regrettable.
This review is about item#39243084.
Purified water
3
From Japan
On 2013-06-28 17:11:21
Thankfully comparing it is very cheap. I tried using the filter medium and leaked slightly from the lid. Thinking that the filter material is attached, water leaks even if it is closed in the sky. Therefore, the seal tape was wrapped around a thick eyelid screw of a lid about 10 cm in diameter and tightened. Even now there is a very small amount of water leakage, but I am using it as it is. There is a feeling that it is not possible to compare plastic containers of the same brand name with tighten by merely tightening the lid by hand. But I think that it is available.
This review is about item#39243084.

Related Products