Buy more than* S$200* and get FREE SHIPPING

Hollow Fiber Filter Case Integrated, UF Membrane

Caution
Reverse cleaning is not available.
Standard Flow Rate (L/min)
1 or less (always)
Connection Port
1/4 inch pin type
Maximum Allowable Pressure (MPa)
0.4 (It is not a doorway pressure difference)
Compatible Tube Inner Diameter (phi mm)
Phi1 / 4 in (tube of flood or receiving water), (for one-touch joint) phi6.2mm
Quantitiy
[Hollow fiber membrane] About 1000
Effective Area (m2)
[Film] 0.5
Outer Diameter (phi mm)
[Hollow fiber] About 0.5
Maximum Working Pressure (MPa)
0.4
Peak Flow Rate (L/min)
2 (temporary, it is easy to jam)
Inner Diameter (phi mm)
[Hollow fiber] About 0.25
Operating Temperature Range (deg C)
2 to 40
Dimension (mm)
phi63x320
Material
Case / polypropylene (PP), hollow fiber / PS (Polye Sulfone)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 39243215 169.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products