Buy more than* S$200* and get FREE SHIPPING

Filter Housing

4.52 (25)
Manual
How to connect
Materials (cap)
PP (polypropylene)
Maximum Working Pressure (MPa)
0.5
Operating Temperature Range (deg C)
2 to 40
Size
For 10 inches
Dimension (mm)
phi 115 X 302
...see all
Product Options
ADD TO CART
Color (Body) Material (Body) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Material (Body) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent Styrene acrylonitrile PT1/2 1PC 1 MTransparent1/2PT 40249185 40.45 SGD
In stock
Transparent Styrene acrylonitrile PT1/4 1PC 1 MTransparent1/4PT 40249194 42.89 SGD
In stock
White PP (polypropylene) PT1/4 1PC 1 MWhite1/4PT 40249212 42.89 SGD
In stock
White PP (polypropylene) PT1/2 1PC 1 MWhite1/2PT 40249203 40.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 3
2 star 1
1 star 0
Review Rating: 4.52
25 Customer Reviews
The reviews are automatic translation.
Shower water purifier
5
From Japan
On 2017-06-15 14:55:50
I would like to have the mounting parts when connecting two housings together.
This review is about item#40249185.
Purification of drinking water
3
From Japan
On 2017-05-23 14:19:18
It was hard and I had to shut it up with a pipe wrench, I was surprised. Because it is difficult for beginners to choose hoses, filters, etc., I would appreciate it if you would suggest a set. As Japan's water purifier industry is abnormal, please spread this 10/20 inch standard type by all means.
This review is about item#40249212.
As a water purification prefilter using RO membranes
5
From Japan
On 2017-04-10 12:16:53
I connected to the front of the water purifier and expected to work to remove chlorine in tap water. I am quite satisfied that the prescribed value has been obtained.
This review is about item#40249194.
Used for making tap water filtration.
5
From Japan
On 2017-02-11 16:34:02
We made it in two buildings by tap water filter for home, it is completed and used but coffee is delicious and satisfactory.
This review is about item#40249185.
Repair of water purifier
5
From Japan
On 2016-08-05 16:32:22
Since the water purification filter for the tropical fish used before was transparent, since moss was hit against the sun, it replaced this not transparent. It seems that moss has not occurred so far.
This review is about item#40249203.
Preventing reverse flow of vacuum pump
2
From Japan
On 2016-06-02 15:56:02
Products are divided according to hose inlet, hose size for removal, but please set aside a set of 3 types. If you buy it separately it will take extra shipping fee
This review is about item#40249194.
Monitor well water
5
From Japan
On 2016-05-10 09:21:01
It is very convenient because you can see the state of the filter.
This review is about item#40249185.
Monitor well water
5
From Japan
On 2016-03-30 17:21:55
It is very good as the dirty condition of the filter can be seen.
This review is about item#40249185.
Tap water purification
4
From Japan
On 2015-12-05 00:56:18
The other entrance and exit are NPT screws. At home, I attached the G12 - R12 connector directly without using the attached connector, but since the PT screw is short, I wrapped the sealing tape a little and tightened to the root. If possible, I would like the screw to be PT.
This review is about item#40249185.
Well water purification
3
From Japan
On 2015-08-25 14:58:30
Of the ten purchases, two NPT stickers were mixed in the seal of the head part. It is an American NPT screw standard.
This review is about item#40249185.

Related Products