Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Csl Scintillator Gamma

4.00 (2)
Error
20%
Digit Display
1cm dose equivalent rate (microSv / h)
Body Dimensions (Diameter x Length)(mm)
About 22x170
Battery Life
About 2 months (1 hour use per day, the case of alkaline batteries)
Calibration
Display corrected by calibration constants
Measuring Target
Gamma (gamma) line
Detector
Silicon (Si) semiconductor (photodiode [PD])
Measuring Time
Up to about 2min (by radiation dose) (after completion of the measurement is updated with the moving average of between about 1min every 10sec)
Body Weight (g)
About 60 (including battery)
Operating Temperature Range (deg C)
Over 5 over 40 (non-condensing)
Measuring Range
0.05microSv/h-9.99microSv/h
Accessories
Sample alkali 1 AA battery, booklet "correctly to remember you basic knowledge of radiation", instruction manual (with warranty)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 エRedウンタ-S 39245132 88.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Make it carry when working at garbage / sludge treatment facility
4
From Japan
On 2017-11-09 15:16:14
It was larger than I thought, but the measured dose was the same as the expensive dosimeter.
This review is about item#39245132.
For a moment's sake
4
From Japan
On 2014-09-30 11:04:23
Although I have not tried it in the area where high numerical value comes out in particular, I thought it was safe to have it when I had it I bought it. It is very simple and easy to use and easy to understand.
This review is about item#39245132.

Related Products

ST

ST