Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tube Fitting Straight, Inch Size

4.50 (2)
Specification
Taper screw for pipe: Sealock processing
...see all>
Product Options
ADD TO CART
Screw Dimensions Dimensions A (mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D (inch) Dimensions L (mm) RoHS Directive Operating Temperature Range (deg C) Opposite Side H (mm) Form Vacuum Pressure (kPa) Weight (g) Fluid Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions Dimensions A (mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D (inch) Dimensions L (mm) RoHS Directive Operating Temperature Range (deg C) Opposite Side H (mm) Form Vacuum Pressure (kPa) Weight (g) Fluid Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/4 11 1 12.5 2013/01/04 18.5 Yes 0 to 60 14 Straight -100 18 Air, Water 17 24.6 1PC 1 PC1/4-02 35309811 2.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - 1PC 1 PC3/8-02 35309872 2.99 SGD
Shipped after 2018-06-25
R1/8 8 1 12.5 2013/01/04 18.6 Yes 0 to 60 12 Straight -100 9.1 Air, Water 17 22.6 1PC 1 PC1/4-01 35309802 1.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - 1PC 1 PC1/4-03 35309827 2.99 SGD
Shipped after 2018-06-25
R1/4 11 1 35 41641 29.9 Yu 0 to 60 21 Straight -100 42 AirWater 23.3 35.9 1PC 1 PC1/2-02 35309906 3.99 SGD
Shipped after 2018-06-25
R1/8 8 1 23 41706 26.3 Yu 0 to 60 17 Straight -100 24 AirWater 20.7 30.3 1PC 1 PC3/8-01 35309863 2.99 SGD
Shipped after 2018-06-25
R3/8 12 1 35 41706 23 Yu 0 to 60 17 Straight -100 27 AirWater 20.7 29.3 1PC 1 PC3/8-03 35309881 2.99 SGD
Shipped after 2018-06-25
R1/2 15 1 35 41706 22.1 Yu 0 to 60 21 Straight -100 51 AirWater 20.7 30.3 1PC 1 PC3/8-04 35309897 3.99 SGD
Shipped after 2018-06-25
R3/8 12 1.0 59 1/2 25.5 Yu 0 to 60 21 Straight -100 35 - 23.3 31.9 1PC 1 PC1/2-03 35309915 3.99 SGD
Shipped after 2018-06-25
R1/2 15 1.0 59 1/2 25.7 Yu 0 to 60 21 Straight -100 49 - 23.3 33.9 1PC 1 PC1/2-04 35309924 3.99 SGD
Shipped after 2018-06-25
R1/4 11 1.0 20 5/16 20.6 Yu 0 to 60 - Straight -100 16 - 18.2 26.6 1PC 1 PC5/16-02 35309845 2.99 SGD
Shipped after 2018-06-25
R1/8 8 1.0 20 5/16 23.9 Yu 0 to 60 - Straight -100 16 - 18.2 27.9 1PC 1 PC5/16-01 35309836 3.99 SGD
Shipped after 2018-06-25
R3/8 12 1.0 20 5/16 17.6 Yu 0 to 60 - Straight -100 24 - 18.2 23.9 1PC 1 PC5/16-03 35309854 5.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is a part for my own water purifier.
5
From Japan
On 2013-04-19 14:15:59
Monotaro says something very special because it handles up quite special things. Thank you very much.
This review is about item#35309811.
Used for simple air piping.
4
From Japan
On 2011-07-12 12:38:05
It is troublesome and it can not be helped being packed one by one individually.
This review is about item#35309827.

Related Products