Buy more than* S$200* and get FREE SHIPPING

Raceway End Cap

3.86 (22)
Color
Ivory
Weight (kg)
0.12
Thickness (mm)
2
Material
ABS resin
Accessories
Unichrome screw (M3.5 x 14 mm) x 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MOW-7 40130693 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 7
3 star 2
2 star 2
1 star 2
Review Rating: 3.86
22 Customer Reviews
The reviews are automatic translation.
Plumbing protection
5
From Japan
On 2017-12-14 19:45:51
We installed it in existing equipment piping. Easy to install, even better cost. I will also use it.
This review is about item#40130693.
Air condition
3
From Japan
On 2017-09-07 18:58:39
It is easy to use because of its large inner diameter, but I am concerned that duct and material are quite different.
This review is about item#40130693.
Maintenance of the air conditioner
3
From Japan
On 2017-08-18 12:07:12
Although it is for outdoor use, I used it for the interior decoration. Is it acceptable for indoor use, but ...?
This review is about item#40130693.
Installation of an air conditioner
4
From Japan
On 2017-08-04 17:37:41
The price is also reasonable and the goods themselves are very satisfied.
This review is about item#40130693.
Air conditioning construction
1
From Japan
On 2017-02-03 21:36:55
About one year 's use, fading of the main body due to ultraviolet rays (yellowish) and rust of the screw fastening the cover occurred. I will buy Inaba made from this time.
This review is about item#40130693.
Damaged repair
4
From Japan
On 2016-07-01 11:01:05
The fixing screw hole and screw are small, and when using a screw of a large size, unless the screw hole is made large beforehand, it is likely to crack, so it is uneasy. If it is a little soft material it will be as it is.
This review is about item#40130693.
Good
5
From Japan
On 2015-08-25 16:11:03
It is good. I used it at the same time with the cylinder and used it for maintenance of the skimmer etc with tape.
This review is about item#40130693.
When air conditioner is newly established
4
From Japan
On 2015-07-13 15:18:17
It is the same as ordinary ones.
This review is about item#40130693.
When air conditioner is newly established
4
From Japan
On 2015-07-13 14:37:09
It is not different from ordinary ones in particular.
This review is about item#40130693.
Air conditioning piping
2
From Japan
On 2013-08-29 12:53:27
Large and unfinished finish
This review is about item#40130693.

Related Products