Buy more than* S$200* and get FREE SHIPPING

Elbow, 90° Flat

4.56 (9)
Color
Ivory
Weight (kg)
0.07
Thickness (mm)
2
Material
ABS resin
Accessories
Unichrome screw (M3.5 x 14 mm) x 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MOK-7 40130702 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Pipe cover
5
From Japan
On 2018-04-23 15:13:20
It was able to be used firmly as a commercially available product. It is good if there is also one under size.
This review is about item#40130702.
When installing air conditioner
3
From Japan
On 2017-09-07 18:50:13
It is easy to use because of its large inner diameter, but it seems easy to break and I am worried about it.
This review is about item#40130702.
Air conditioning piping
5
From Japan
On 2017-08-03 16:39:18
It was saved because the price was cheaper than buying it at home center. I would like to use it again.
This review is about item#40130702.
Air-conditioner installation
5
From Japan
On 2017-07-05 17:42:01
It was good because plumbing is not impossible due to the thickness of clearance.
This review is about item#40130702.
Suitable for air conditioner installation
4
From Japan
On 2016-11-28 20:59:36
It is suitable for installing an air conditioner. It's cheap with good products. I liked it very much.
This review is about item#40130702.
Air conditioner cover
5
From Japan
On 2014-03-31 04:25:45
I think that it is easier to use a narrower width a little.
This review is about item#40130702.
Air conditioning piping cover
5
From Japan
On 2013-08-29 08:22:06
There is no problem at all.
This review is about item#40130702.
Air conditioner construction water heater construction
4
From Japan
On 2012-10-24 22:30:07
Because the price is cheap, I want to use more. At least, please also line up the 45 degree fitting. Considering the drainage gradient · · · It is 45 degrees more than right side.
This review is about item#40130702.
Air conditioning piping
5
From Japan
On 2012-08-01 08:02:08
Good
This review is about item#40130702.

Related Products