Buy more than* S$200* and get FREE SHIPPING

Joint

4.50 (4)
Color
Ivory
Weight (kg)
0.02
Thickness (mm)
More than 1.0
Material
ABS resin
Accessories
Unichrome screw (M3.5 x 14 mm) x 3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MOJ-7 40130727 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Connection of cooler piping cosmetic duct
3
From Japan
On 2012-10-20 22:54:15
Of price to is satisfaction. However, it will be saved and versatility spread if the size that can be used in conjunction with the product of the Toka Inaba (duct cross-sectional shape).
This review is about item#40130727.
Air conditioning relocation
5
From Japan
On 2012-10-03 17:37:41
Cost performance is high, not a feeling of use is also a problem.
This review is about item#40130727.
Air conditioning installation
5
From Japan
On 2012-09-28 20:50:15
Cheap and easy to use.
This review is about item#40130727.
Air conditioning piping
5
From Japan
On 2012-08-01 08:03:32
The good
This review is about item#40130727.

Related Products