Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Terminal Covering

4.50 (10)
Color
Ivory
Weight (kg)
0.05
Thickness (mm)
2
Material
ABS resin
Accessories
Unichrome screw (M3.5 x 14 mm) x 3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MOE-7 40130736 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Air condition
3
From Japan
On 2017-09-07 18:54:14
It is easy to use because of its large inner diameter, but it seems easy to break and I am worried about it.
This review is about item#40130736.
Installation of an air conditioner
4
From Japan
On 2017-08-04 17:37:08
The price is also reasonable and the goods themselves are very satisfied.
This review is about item#40130736.
Air conditioning piping cover
5
From Japan
On 2014-07-27 08:33:36
I am satisfied with the price. I hope the mounting screws are stainless steel type
This review is about item#40130736.
Plumbing protection
4
From Japan
On 2013-09-20 13:25:22
It does not change on ordinary things.
This review is about item#40130736.
Air conditioning piping cover
5
From Japan
On 2013-07-25 14:43:07
Duct, terminal cover, wall corner set purchased. Anyway cheap is saved and it can be used without problems. Other manufacturers have the same items, but I think it is too expensive. I would appreciate it if you keep selling with quality as it is.
This review is about item#40130736.
Installation of air conditioner
5
From Japan
On 2013-07-04 07:06:12
I feel that I used it, I think that it has enough strength and it is perfect.
This review is about item#40130736.
Air-conditioner installation
5
From Japan
On 2013-06-15 21:30:58
I think that the price is also cheap and good product.
This review is about item#40130736.
Air conditioner installation
4
From Japan
On 2013-06-10 13:33:54
Used at the end of the outdoor unit side. Two coolant pipes with insulation material, electric wire, drain hose go through.
This review is about item#40130736.
Air conditioner relocation
5
From Japan
On 2012-10-03 17:39:22
Cost performance is high, feeling of use is no problem.
This review is about item#40130736.
Air conditioning piping
5
From Japan
On 2012-08-01 08:03:56
Good
This review is about item#40130736.

Related Products