Buy more than* S$200* and get FREE SHIPPING

LP High Pressure Gas Sign Magnet

4.15 (20)
Shape
Vehicle warning sign
Material
Rubber magnet
...see all>
Product Options
ADD TO CART
Text Color Character Contents Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Text Color Character Contents Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluorescent color High pressure gas 110x510x0.8 1Sheet 1 - 39264251 -
Discontinued
[x]
Reflective yellow Danger 300 squareuare x 0.8 1Sheet 1 - 39264267 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 1
1 star 2
Review Rating: 4.15
20 Customer Reviews
The reviews are automatic translation.
Install on truck
5
From Japan
On 2017-11-29 21:41:56
Because it is a magnet type with a solid texture, it is very convenient to remove it.
This review is about item#39264251.
Transportation of oxygen and acetylene cylinders
2
From Japan
On 2016-07-08 07:52:30
The goods themselves are cheap and good, but once the way of packing is bad, once it crumples it will be difficult to stick to the vehicle well without getting wrinkles. If you do not consider a method such as packaging with cardboard or cardboard or other cardboard so that it will not bend at the time of managing the product, people in charge of packaging will also work with grasping each property up to the characteristics of many products I think that it is very difficult.
This review is about item#39264251.
Attaching vehicles during transportation of dangerous goods
4
From Japan
On 2016-07-05 08:47:01
Easy to remove and easy to use. Since it sticks to the front and back of the vehicle, I want you to discount the price about 10% in the case of 2 sets.
This review is about item#39264267.
I stretch it on the work vehicle.
5
From Japan
On 2016-06-29 19:47:56
Because it can be removed, usability is very satisfying.
This review is about item#39264251.
At the time of pipe construction
5
From Japan
On 2016-06-15 13:54:00
I arrived early and was saved.
This review is about item#39264251.
Transportation work
5
From Japan
On 2016-01-14 17:50:53
I do not have the trouble of going to buy.
This review is about item#39264251.
Display on the vehicle during gas transportation
4
From Japan
On 2015-12-17 12:06:08
I stuck firmly when stuck on a flat surface. I would like to continue using it in the future.
This review is about item#39264251.
During transportation work
5
From Japan
On 2015-11-16 08:41:51
I am using it without problems.
This review is about item#39264251.
Transportation · Handling
5
From Japan
On 2015-06-22 15:44:52
Nice!
This review is about item#39264251.
High pressure gas transportation
5
From Japan
On 2015-04-24 22:19:01
It is very easy to use.
This review is about item#39264251.

Related Products