Buy more than* S$200* and get FREE SHIPPING

LP High Pressure Gas-Related Sign Sticker

4.26 (19)
Text Color
Fluorescent color
Character Contents
High pressure gas
Dimension (mm)
110x510
Shape
Vehicle stickers
Material
Fluorescent sticker
Specification
With rear exfoliate paper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 39264276 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.26
19 Customer Reviews
The reviews are automatic translation.
During gas transportation, steel work
5
From Japan
On 2016-10-21 12:40:49
I am satisfied with clearer characters than I thought.
This review is about item#39264276.
LP gas transportation vehicle
5
From Japan
On 2016-10-12 16:16:40
It is easy to paste and there is no particular problem. You can see the characters clearly.
This review is about item#39264276.
Display on LP gas transportation
5
From Japan
On 2016-08-31 17:45:02
I use it on a magnetic sheet on hand. The price is reasonable and satisfied.
This review is about item#39264276.
Mounting on gas sales vehicles
5
From Japan
On 2016-08-02 19:35:07
It was a firm commodity for the price. I also would like to use it if I have the opportunity.
This review is about item#39264276.
I put it on a car.
5
From Japan
On 2016-06-30 20:53:53
It also looks beautiful with slippery surface
This review is about item#39264276.
Carrying the bottle by air conditioning construction.
5
From Japan
On 2016-06-25 16:18:52
Seals and magnets are easy to use.
This review is about item#39264276.
Vehicles loaded with high pressure gas
4
From Japan
On 2016-05-09 10:16:42
It was great when I arrived, but it felt good if I put it on 2t truck. It is big to put on a regular car.
This review is about item#39264276.
Work vehicle
5
From Japan
On 2015-11-18 14:42:20
Although it is a seal, it is recommended to firmly paste it
This review is about item#39264276.
Used in front of and behind the car
3
From Japan
On 2015-09-20 19:35:32
it is normal.
This review is about item#39264276.
I'm stretched over the work vehicle.
3
From Japan
On 2015-08-28 16:52:52
It's cheap. I think that it may be small even a little more. I will buy it again.
This review is about item#39264276.

Related Products