Buy more than* S$200* and get FREE SHIPPING

Tube Fitting Elbow, Inch Size

4.67 (3)
Specification
Taper screw for pipe: Sealock processing
...see all>
Product Options
ADD TO CART
Screw Dimensions Dimensions E (mm) Dimensions A (mm) Compatible Tube Outer Diameter D (inch) Maximum Working Pressure (MPa) RoHS Directive Effective Sectional Area (mm2) Opposite Side H (mm) Dimensions L (mm) Vacuum Pressure (kPa) Operating Temperature Range (deg C) Dimensions P (mm) Form Fluid Weight (g) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions Dimensions E (mm) Dimensions A (mm) Compatible Tube Outer Diameter D (inch) Maximum Working Pressure (MPa) RoHS Directive Effective Sectional Area (mm2) Opposite Side H (mm) Dimensions L (mm) Vacuum Pressure (kPa) Operating Temperature Range (deg C) Dimensions P (mm) Form Fluid Weight (g) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/2 26.2 15 3/8 1.0 Yu 30 21 40.6 -100 0 to 60 17.5 Elbow - 65 20.2 40   1PC 1 PL3/8-04 35310177 11.99 SGD
In stock
R3/8 26.2 12 3/8 1.0 Yu 30 - 39.4 -100 0 to 60 17.5 Elbow - 43 20.2 37   1PC 1 PL3/8-03 35310161 4.99 SGD
In stock
R1/8 22.7 8 5/16 1.0 Yu 16.5 - 31.3 -100 0 to 60 14.5 Elbow - 19 18.2 28   1PC 1 PL5/16-01 35310125 5.99 SGD
Shipped after 2018-06-29
R3/8 29.4 12 1/2 1.0 Yu 47 21 43.2 -100 0 to 60 21 Elbow - 51 23.4 39   1PC 1 PL1/2-03 35310195 5.99 SGD
Shipped after 2018-07-04
R3/8 19.8 12 1/4 1.0 Yu - - 29.7 -100 0 to 60 12.5 Elbow - 35 16.8 29.8   1PC 1 PL1/4-03 35310116 3.99 SGD
In stock
R1/4 29.4 11 1/2 1.0 Yu 30 21 42.5 -100 0 to 60 21 Elbow - 50 23.4 38   1PC 1 PL1/2-02 35310186 7.99 SGD
Shipped after 2018-07-02
R1/2 29.4 15 1/2 1.0 Yu 47 21 44.3 -100 0 to 60 21 Elbow - 67 23.4 42   1PC 1 PL1/2-04 35310204 11.99 SGD
Shipped after 2018-07-02
R1/4 22.7 11 5/16 1.0 Yu 16.5 - 32.2 -100 0 to 60 14.5 Elbow - 24 18.2 31 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PL5/16-02 35310134 3.99 SGD
Shipped after 2018-07-02
R3/8 22.7 12 5/16 1.0 Yu 16.5 - 33.7 -100 0 to 60 14.5 Elbow - 37 18.2 32.8   1PC 1 PL5/16-03 35310143 4.99 SGD
Shipped after 2018-07-06
R1/4 19.8 11 2013/01/04 1 Yes 10 14 28.2 -100 0 to 60 12.5 Elbow Air, Water 22 16.8 28   1PC 1 PL1/4-02 35310107 3.99 SGD
In stock
- - - - - - - - - - - - - - - - -   1PC 1 PL3/8-02 35310152 4.99 SGD
In stock
R1/8 19.8 8 41643 1 Yu 10 12 27.3 -100 0 to 60 12.5 Elbow AirWater 14 16.8 25   1PC 1 PL1/4-01 35310091 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a part of the water purifier
4
From Japan
On 2018-06-10 15:17:46
Pisco's reliability is high. I am making solid. I hope the insert side is an inch size, but it would be nice to have an inch size on the external thread side too.
This review is about item#35310091.
Since it was necessary to convert when introducing air
5
From Japan
On 2017-04-16 10:10:16
no problem. The delivery was quick and the product itself was also good. Please again.
This review is about item#35310091.
Built-in device
5
From Japan
On 2016-05-28 23:56:23
Since Pisco's products rotate and change their orientation, they are very easy to use and reliability is also very high, so I often use it. I have been using it since long ago but I have not had any problems in troubles.
This review is about item#35310116.

Related Products