Buy more than* S$200* and get FREE SHIPPING

Union Elbow, Inch Size

3.00 (2)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Compatible Tube Outer Diameter D Weight (g) RoHS Directive Shape Dimensions P (mm) Fluid Dimension d (phi mm) Dimensions C (mm) Dimensions E (mm) Dimension F (mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Compatible Tube Outer Diameter D Weight (g) RoHS Directive Shape Dimensions P (mm) Fluid Dimension d (phi mm) Dimensions C (mm) Dimensions E (mm) Dimension F (mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 60 41706 18 Yu Union elbow 17.5 AirWater 4.2 20.7 26.2 12 1 30 1PC 1 PV3/8 35311166 5.99 SGD
In stock
0 to 60 5/16 11 Yu - 15 - 4.2 18.4 22.4 10 1.0 16.5 1PC 1 PV5/16 35311157 3.99 SGD
Shipped after 2018-01-23
0 - 60 1/4 7.1 available Union elbow 12.5 Air / water 3.2 16.9 20.1 8 1.0 10 1PC 1 PV1/4 35311141 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used for water purifier
1
From Japan
On 2016-07-05 20:27:45
It was used for hard tube connection of water purifier of reverse osmosis membrane specification. After putting in the test, we could not remove it, but we managed to remove it. Next time it leaked water. The product on hand is easy to connect and disconnect and there is no water leakage. I do not know how to use it was bad, but I threw it all away.
This review is about item#35311141.
Air piping
5
From Japan
On 2016-05-11 18:26:41
It was cheap and good product.
This review is about item#35311141.

Related Products