Buy more than* S$200* and get FREE SHIPPING

Union Straight, Inch Size

5.00 (1)
Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Compatible Tube Outer Diameter D RoHS Directive Dimensions P (mm) Fluid Dimensions C (mm) Dimensions B (mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Weight (g) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Outer Diameter D RoHS Directive Dimensions P (mm) Fluid Dimensions C (mm) Dimensions B (mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Weight (g) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2013/03/08 Yes 17.5 Air, Water 21.2 43.4 1 35 16 Straight Union 1PC 1 PU3/8 35310913 4.99 SGD
Shipped after 2018-01-22
2013/01/04 Yes 12.5 Air, Water 17 34.9 1 12.5 6.4 Straight Union 1PC 1 PU1/4 35310895 3.99 SGD
Shipped after 2018-01-22
5/16 Yu 14.5 - 18.4 37.8 1.0 20 9.4 - 1PC 1 PU5/16 35310904 3.99 SGD
Shipped after 2018-01-26
1/2 Yu 21 - 23.4 47.8 1.0 69.6 21 - 1PC 1 PU1/2 35310922 5.99 SGD
Shipped after 2018-01-22
5/8 Yu 25 - 24.1 49.4 1.0 147.6 26 - 1PC 1 PU5/8 35310931 11.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
1/4 inch Tygon tube connection
5
From Japan
On 2013-10-10 13:06:16
It is handy without a gas leak at an affordable price.
This review is about item#35310895.

Related Products