Buy more than* S$200* and get FREE SHIPPING

R410A Mini Size Charge Valve

3.64 (36)
Color (Body)
Gold
Material (packing)
HNBR
Coolant
R410A
Overall Length (mm)
60.5
Connection Diameter
5/16 flare
Accessories
Nut Set
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MA1000HS-5/16 40131183 27.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 3
3 star 8
2 star 2
1 star 6
Review Rating: 3.64
36 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2016-12-18 08:24:04
Buy 3 day from of the small leak, and then returned or exchanged ask because it has become severe gas leak from gradually joint when I used as it is. How not to do Monotarou brand. Cheap is the nice ne. But after-sales service will do in a normal evaluation good.
This review is about item#40131183.
When the air conditioning installation
5
From Japan
On 2016-11-18 21:03:16
But price is cheap, and can be used properly, we are satisfied.
This review is about item#40131183.
Air conditioning vacuuming, such as the filling of gas.
1
From Japan
On 2016-10-27 23:25:03
I bought enough two years ago. Packing did not contain. Because there is no such product of the drawing, not not contain had wondered for this product. It is a funny story. This time, when I look at the various ways the site, so there was a relevant part, became the be found in it. I curse my ignorance.
This review is about item#40131183.
And evacuation of air conditioning, co-packing and refrigerant, maintenance work
5
From Japan
On 2016-09-30 19:21:43
When removing the hose, you can work with peace of mind because it is not blown.
This review is about item#40131183.
Air conditioning construction
5
From Japan
On 2016-08-20 23:22:13
Inexpensive among the charge valve, has been useful because it was making no problem small.
This review is about item#40131183.
Air-conditioner repair
1
From Japan
On 2016-08-20 17:42:33
Poor quality packing had immediately taken
This review is about item#40131183.
Gas charge
5
From Japan
On 2016-08-16 21:17:01
Is exquisite valve work in peace without anxiety was able to use
This review is about item#40131183.
Expansion of air conditioning
5
From Japan
On 2016-08-16 17:13:42
Compact at a price cheaper, feature no problem.
This review is about item#40131183.
Additive for introduction into the air conditioning
3
From Japan
On 2016-07-21 19:13:45
unused. Due to the high other companies, for the time it is purchased as a spare.
This review is about item#40131183.
Vacuuming of household air conditioner
5
From Japan
On 2016-07-18 20:15:20
You can use firmly. Gas species if the use of the vacuum only does not matter.
This review is about item#40131183.

Related Products