NoteBuy more than* S$200* and get FREE SHIPPING

R22, R12 and R502 Mini Size Charge Valve

5.00 (7)
Color (Body)
Gold
Material (packing)
HNBR
Coolant
R22, R12, R502
Overall Length (mm)
60.5
Connection Diameter
1 / 4 Flare
Accessories
Nut Set
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MA1000HS-1/4 40131262 -
Discontinued
[x]
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
It is convenient to the air conditioning inspection.
5
From Japan
On 2015-09-20 19:53:34
Is the dissatisfaction of easy out of the packing.
This review is about item#40131262.
When air conditioning relocation Roh, used for vacuuming.
5
From Japan
On 2015-07-20 15:36:15
It could be used without problems. Price is also cheap and very happy.
This review is about item#40131262.
Used for air conditioning gas charge
5
From Japan
On 2015-02-27 21:53:29
Work cost performance in smooth is high. It was further deals since the purchase in the discount period.
This review is about item#40131262.
Mainly used during the refrigerant recovery work is currently
5
From Japan
On 2014-08-06 18:55:38
R407 of equipment also has shared because there occasionally. Come in handy to have.
This review is about item#40131262.
Air conditioning of the gas filling
5
From Japan
On 2014-07-30 17:14:12
When you do the gas filling use this charge valve eliminates the unnecessary gas release, work is also efficient. Monotarou san, wider choice of products rich in purchase, which come in handy.
This review is about item#40131262.
Air conditioner gas pressure inspection, gas supplement such as a gas leak prevention
5
From Japan
On 2013-11-25 00:44:37
Gas leak also lived less.
This review is about item#40131262.
Maintenance of refrigeration machinery
5
From Japan
On 2013-02-03 16:20:15
Without any particular trouble, you can use ordinary.
This review is about item#40131262.

Related Products