Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

R410A Manifold Kit, Hose

4.42 (19)
Gauge Diameter (phi mm)
75
Compound Gauge (MPa)
-0.1 to 3.8
Hose Outer Diameter (mm)
11
Material (packing)
HNBR
Hose Length (mm)
914 each
Pressure (MPa)
-0.1 to 5.3
Coolant
R410A
Mounting Screw
(Gauge) 1 / 8NPT
Burst Pressure (MPa)
(Hose)27.6
Maximum Pressure (MPa)
(Hose)5.5
Material (Hose)
IN THE NBR TUBE (REFRIGERANT GAS FOR SPECIAL RUBBER) + NYLON + OUTER TUBE NBR 3 LAYERS
Maximum Working Pressure (MPa)
5.5
Material (Body)
(Manifold)aluminum, ( joints) brass
Connection Diameter
5/16 flare
Specification
(Manifold) opening and closing valve / needle valve type, with sight glass, each port dust cap 6 part (Pressure Guage)R410A refrigerant saturated temperature scale, 0 point adjustment function
Accessories
(Red, yellow, blue), one each charging hose
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MT-AS36G-R410 40131174 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
Air conditioner
5
From Japan
On 2016-07-27 07:32:32
Very easy to use, the price is satisfactory.
This review is about item#40131174.
Gas charge
5
From Japan
On 2015-07-29 20:00:19
I could use it without problems.
This review is about item#40131174.
Air conditioner installation, refrigerant replenishment
1
From Japan
On 2015-07-06 08:30:53
Leakage occurred to the valve quickly, and when it was evacuated, air gradually entered. Even cheap, it is a cheap item that will become useless immediately.
This review is about item#40131174.
Installation of air conditioner
5
From Japan
On 2015-07-04 00:02:07
Although it seems that the hose is a little short, it can be used enough if home air conditioner installation is installed
This review is about item#40131174.
Air conditioning work
5
From Japan
On 2014-08-25 22:02:57
The gauge etc. are also relatively large and easy to see, the valve is easy to turn, but the feel is slightly soft. Mostly usability is satisfied.
This review is about item#40131174.
We are using for installing and repairing air conditioners.
5
From Japan
On 2014-08-25 19:08:33
There is a window where gas flow can be seen when filling the gas, so it is convenient because you can see the flow of gas filling. Because the price is reasonable, it is saved, because it is frequently used, it will be damaged in 1 year to 2 years, so I will do it.
This review is about item#40131174.
Air conditioner installation work
5
From Japan
On 2014-07-24 20:00:14
Although I mainly worked on electrical work, during this period air conditioning work increased and it was Manny hold purchased as a spare, but I was satisfied with the price more than it was, in regard to use, regardless of usage, I will not beat the ones that cost tens of thousands of yen and purchase It is more frequently used and easier to use than the one used before, I am satisfied.
This review is about item#40131174.
I used it for air conditioning gas introduction.
5
From Japan
On 2014-07-23 19:23:33
The meter was big and it was easy to see and accurate work was done. I did not see this price in this class, so I bought it with half-trust, but it was a big hit. Thank you.
This review is about item#40131174.
Air Condition Maintenance
4
From Japan
On 2014-07-06 22:10:48
Price performance was satisfactory. The liquefied gas can be seen from the peep window comes with peace of mind, it is very good. It is housed in the box which is sent now, but if it has a case it will be easier to use. By the way, at the completion of filling, how many grams of liquid remains in the two hoses and the manifold? When two or more consecutive works are required, it is better if there is an outlet valve on the equipment side.
This review is about item#40131174.
Gas recovery
5
From Japan
On 2014-07-05 08:39:30
The hose is also pretty solid! Sometimes I think it is quite useless.
This review is about item#40131174.

Related Products