Buy more than* S$200* and get FREE SHIPPING

R22 Manifold Kit, Hose

3.14 (7)
Gauge Diameter (phi mm)
75
Compound Gauge (MPa)
-0.1 to 2.5
Hose Outer Diameter (mm)
11
Material (packing)
HNBR
Hose Length (mm)
914 each
Pressure (MPa)
0 to 3.5
Coolant
R22, R12, R502
Mounting Screw
(Gauge) 1 / 8NPT
Burst Pressure (MPa)
(Hose)17.2
Maximum Pressure (MPa)
(Hose)3.4
Material (Hose)
IN THE NBR TUBE (REFRIGERANT GAS FOR SPECIAL RUBBER) + NYLON + OUTER TUBE NBR 3 LAYERS
Maximum Working Pressure (MPa)
3.4
Material (Body)
(Manifold)aluminum, ( joints) brass
Specification
(Manifold) opening and closing valve / needle valve type, with sight glass, each port dust cap 6 part (Pressure Guage)R22 refrigerant saturated temperature scale, 0 point adjustment function
Accessories
(Red, yellow, blue), one each charging hose
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MT-AS36G 40131253 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 3.14
7 Customer Reviews
The reviews are automatic translation.
Air conditioner inspection
5
From Japan
On 2016-11-04 15:56:38
Because it is a ball type valve, handle operation is very light
This review is about item#40131253.
Room air conditioning inspection.
1
From Japan
On 2016-03-27 23:05:37
We arrived and connected with the service valve of the room air conditioner and just checked the pressure, the gas leaked out of the gauge. The gauge seems weak so the hose is no problem.
This review is about item#40131253.
Air conditioner installation work
4
From Japan
On 2015-11-03 14:51:35
It is satisfactory enough to use normally for the price.
This review is about item#40131253.
Repair work of air conditioner
5
From Japan
On 2013-05-01 20:11:48
Good point It is bigger than the thing which the gauge used until now and it is easy to see. Anyway, the price is cheap but the function (with sight glass) is enough. There is no single point case. The hose is a bit short. It is slightly heavy.
This review is about item#40131253.
Air conditioner installation
3
From Japan
On 2013-01-21 21:36:48
I was able to use it without problems! However, I wonder if the gauge is slightly off. Well Personally OK!
This review is about item#40131253.
Car air conditioning repair work
3
From Japan
On 2012-09-04 20:48:49
Meters and handle valves etc are easy to use but easy to use, but the length of the hose is also short, I would like to set a standard double length (1.5 M).
This review is about item#40131253.
Air conditioner vacuuming, air conditioner gas replenishment.
1
From Japan
On 2012-07-30 17:58:03
The outer box had holes. (It interferes with the tip of the main body, the part connecting the hose and the center cap) Once it was used, the gauge did not become zero. (Slightly above zero)
This review is about item#40131253.

Related Products