Buy more than* S$200* and get FREE SHIPPING

R410A Charge Hose

4.07 (15)
Hose Outer Diameter (mm)
11
Material (packing)
HNBR
Coolant
R410A
Burst Pressure (MPa)
27.6
Material (Hose)
IN THE NBR TUBE (REFRIGERANT GAS FOR SPECIAL RUBBER) + NYLON + OUTER TUBE NBR 3 LAYERS
Maximum Working Pressure (MPa)
5.5
Connection Diameter
Female thread 5 / 16 flare
...see all>
Product Options
ADD TO CART
Hose Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
914 Blue 1PC 1 MT-H36B-05 40131201 -
Discontinued
[x]
1524 Yellow 1PC 1 MT-H60Y-05 40131244 -
Discontinued
[x]
914 Red 1PC 1 MT-H36R-05 40131192 -
Discontinued
[x]
914 Yellow 1PC 1 MT-H36Y-05 40131217 -
Discontinued
[x]
1524 Red 1PC 1 MT-H60R-05 40131226 -
Discontinued
[x]
1524 Blue 1PC 1 MT-H60B-05 40131235 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.07
15 Customer Reviews
The reviews are automatic translation.
Air conditioner gas replenishment
3
From Japan
On 2015-06-09 15:35:10
The screw thread did not match
This review is about item#40131235.
Relocation of air conditioner
5
From Japan
On 2014-10-06 17:52:32
The charge hose used in the main business is purchased for evacuation of the room air conditioner because the connection is 1/4. It was able to be used without any inferiority with the manufacturer's product.
This review is about item#40131201.
Air conditioning construction
1
From Japan
On 2014-06-04 08:37:22
I ordered 3 bottles of blue, yellow, red. Both three ordered a length of 1524 mm, but when opening it on site it is not less than 1 m in both 3. . . . . . I managed to use it. . . . . . I think that things are not different from the maker items, but I was disappointed with the length different from the order. I want you to forgive me.
This review is about item#40131244.
Air-conditioner installation
3
From Japan
On 2014-05-12 09:48:32
It would be nice if there is a low price version of the type with a valve on the way.
This review is about item#40131192.
Refrigerant charge of an air conditioner, evacuation work
5
From Japan
On 2014-04-04 21:57:17
I used the R410A charge hose to install the R410A air conditioner, but it was able to do without evacuation with no evacuation by vacuum drawing.
This review is about item#40131192.
R410a gas filling work
5
From Japan
On 2013-08-30 17:31:01
I can use it without problems. It is regrettable that packing for replacement is not sold.
This review is about item#40131217.
Evacuate
5
From Japan
On 2013-04-11 13:38:49
I used it to install an air conditioner. The price is cheap, but it does not matter at all.
This review is about item#40131217.
Gas pressure measurement
5
From Japan
On 2013-02-27 14:11:14
I can not say clearly because the usage period is still short but the usability of the hose is better It is from now on the durability of the hose and the quality of the packing and the nut
This review is about item#40131235.
Used as an air conditioner air purge connection as a hose
3
From Japan
On 2013-02-06 20:57:56
Especially, there is no thing called this, but it can be used normally.
This review is about item#40131217.
Refrigerant replenishment
4
From Japan
On 2012-12-24 15:16:16
It was good that the hose was soft and unexpected
This review is about item#40131235.

Related Products